Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Combination Kit, 18.0VDC, 3 Tools, Voltage: 18V

  • Mfr # XT255T + XGC01Z

  • Zoro # G9221823


product price: $823.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
Caulk Gun, Cut-Out Tool, Screw Gun
Battery Capacity
(2) 5.0 Ah
Number of Tools
3
Cordless Tool Battery Type
Li-Ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XT255T + XGC01Z
Zoro #
G9221823
UPC #
088381841429
Country of Origin
Multiple

Details

Voltage
18 V DC
Cordless Tools Included
Caulk Gun, Cut-Out Tool, Screw Gun
Battery Capacity
(2) 5.0 Ah
Number of Tools
3
Cordless Tool Battery Type
Li-Ion
Includes
(2) Batteries, Charger, Contractor Bag
Series
18V LXT
No. of Batteries Included
2
Battery Included
(2) 38XU33, Mfr. No. BL1850B
Carrying Case
Contractor Bag
Included Charger
4NNN4
Max. Torque
Not Specified
Screwdriver
Mfr. No. XSF03Z
Item
Cordless Combination Kit
Corded/Cordless
Cordless
Battery Pack Replacement
38XU33, 33RT43, 4NNN2, 33RT41, 52RW97
Charger Replacement
4NNN4
Charger
(1) Mfr. No. DC18RC
Cut-Out Tool
Mfr. No. XOC01Z
Battery Model No.
(2) Mfr. No. BL1850B
Screwdriver - Style
Pistol Grip
Power Source
Cordless
Number of Batteries Included
2
Included Fastening Tools
1/4 in Drywall Screw Gun (4,000 RPM)
Screw Gun - Free Speed
4,000 RPM
Screw Gun - Type
Drywall
Battery Series
LXT(R)
Cordless Tool Kit Contents
(3) Bare Tools, (2) Batteries, (1) Charger
Charger Included
Yes
Wireless Tool Tracking
No
Case Included
Tool Bag
Other Tools and Accessories Included
Cut-Out Tool
Battery Manufacturing Model Number
(2) BL1850B
Charger Manufacturing Model Number
(1) DC18RC
Includes Case
Case Included
All Product Types Included
Cut-Out Tool, Screw Gun

Description

Cordless Combination Kit, Cordless Tools Included Caulk Gun, Cut-Out Tool, Screw Gun, Voltage 18 V DC, Power Source Cordless, Number of Tools 3, Battery Capacity (2) 5.0 Ah, Includes (2) Batteries, Charger, Contractor Bag, Tool Brand Makita, Series 18V LXT, Battery Included (2) 38XU33, Mfr. No. BL1850B, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. BL1850B, Battery Series LXT(R), Charger (1) Mfr. No. DC18RC, Charger Included Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.