Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Combination Kit, 18V DC, 2 Tools

  • Mfr # XT269T/BL1850B

  • Zoro # G900689333


product price: $504.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
Hammer Drill, Impact Driver
Battery Capacity
1.5 Ah, 2.0 Ah, 3.0 Ah, 4.0 Ah, 5.0 Ah, 6.0 Ah
Number of Tools
2
Includes
(1) 18V LXT(R) Brushless Impact Driver (Mfr. No. XDT13Z), (1) 18V LXT(R) Compact Brushless 1/2" Hammer Driver-Drill (Mfr. No. XPH12Z), (1) 18V LXT(R) Lithium-Ion Rapid Optimum Charger (Mfr. No. DC18RC), (1) Tool Bag, (3) 18V LXT(R) Lithium-Ion 5.0Ah Battery (Mfr. No. BL1850B)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XT269T/BL1850B
Zoro #
G900689333
UPC #
-
Country of Origin
Multiple

Dimensions

Hammer Drill - Chuck Size
1/2 in

Details

Voltage
18 V DC
Cordless Tools Included
Hammer Drill, Impact Driver
Battery Capacity
1.5 Ah, 2.0 Ah, 3.0 Ah, 4.0 Ah, 5.0 Ah, 6.0 Ah
Number of Tools
2
Includes
(1) 18V LXT(R) Brushless Impact Driver (Mfr. No. XDT13Z), (1) 18V LXT(R) Compact Brushless 1/2" Hammer Driver-Drill (Mfr. No. XPH12Z), (1) 18V LXT(R) Lithium-Ion Rapid Optimum Charger (Mfr. No. DC18RC), (1) Tool Bag, (3) 18V LXT(R) Lithium-Ion 5.0Ah Battery (Mfr. No. BL1850B)
Series
18V LXT(R)
Battery Included
38XU33
Cordless Tool Kit Contents
(2) Bare Tools, (3) Batteries, (1) Charger
Wireless Tool Tracking
No
Hammer Drill - BPM
0 to 7,500/0 to 30,000
Number of Batteries Included
3
Impact Driver
34G794
Battery Model No.
38XU33
Impact Driver - Torque Range
1,500 in-lb
Hammer Drill
20UJ21
Charger
4NNN4
Included Fastening Tools
Impact Driver (1,500 in-lb)
Hammer Drill - Class
Compact
Power Source
Cordless
Battery Series
LXT(R)
Item
Cordless Combination Kit
Charger Included
Yes
Hammer Drill - Max. Torque
530 in-lb
Case Included
Tool Bag
All Product Types Included
Hammer Drill, Impact Driver
Includes Case
Case Included

Description

Cordless Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity 1.5 Ah, 2.0 Ah, 3.0 Ah, 4.0 Ah, 5.0 Ah, 6.0 Ah, Includes (1) 18V LXT(R) Brushless Impact Driver (Mfr. No. XDT13Z), (1) 18V LXT(R) Compact Brushless 1/2 In. Hammer Driver-Drill (Mfr. No. XPH12Z), (1) 18V LXT(R) Lithium-Ion Rapid Optimum Charger (Mfr. No. DC18RC), (1) Tool Bag, (3) 18V LXT(R) Lithium-Ion 5.0Ah Battery (Mfr. No. BL1850B)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.