Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Combination Kit, 3 Tools, 18V DC

  • Mfr # XT263M + DCF201Z

  • Zoro # G9222471


product price: $527.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
Fan, Hammer Drill, Impact Driver
Battery Capacity
(2) 4.0 Ah
Number of Tools
3
Cordless Tool Battery Type
Li-Ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XT263M + DCF201Z
Zoro #
G9222471
UPC #
088381812795
Country of Origin
China

Dimensions

Hammer Drill - Chuck Size
1/2 in

Details

Voltage
18 V DC
Cordless Tools Included
Fan, Hammer Drill, Impact Driver
Battery Capacity
(2) 4.0 Ah
Number of Tools
3
Cordless Tool Battery Type
Li-Ion
Includes
(2) Batteries, Charger, Contractor Bag
Series
18V LXT
No. of Batteries Included
2
Battery Included
(2) 33RT43, Mfr. No. BL1840B
Carrying Case
Contractor Bag
Charger
(1) Mfr. No. DC18RC
Battery Pack Replacement
38XU33, 33RT43, 4NNN2, 33RT41, 52RW97
Max. Torque
750 in.-lb., 1,460 in.-lb.
Corded/Cordless
Cordless
Charger Replacement
4NNN4
Item
Cordless Combination Kit
Impact Driver
Mfr. No. XDT11Z
Hammer Drill
Mfr. No. XPH03Z
Included Charger
4NNN4
Case Included
Tool Case
Number of Batteries Included
2
Impact Driver - Torque Range
1,460 in-lb
Battery Model No.
(2) Mfr. No. BL1840B
Hammer Drill - BPM
30,000
Cordless Tool Kit Contents
(3) Bare Tools, (2) Batteries, (1) Charger
Charger Included
Yes
Power Source
Cordless
Battery Series
LXT(R)
Included Fastening Tools
Impact Driver (1,460 in-lb)
Wireless Tool Tracking
No
Hammer Drill - Max. Torque
750 in-lb
Hammer Drill - Class
General Purpose
Includes Case
Case Included
Battery Manufacturing Model Number
(2) BL1840B
Charger Manufacturing Model Number
(1) DC18RC
All Product Types Included
Fan, Hammer Drill, Impact Driver

Description

Cordless Combination Kit, Cordless Tools Included Fan, Hammer Drill, Impact Driver, Voltage 18 V DC, Power Source Cordless, Number of Tools 3, Battery Capacity (2) 4.0 Ah, Includes (2) Batteries, Charger, Contractor Bag, Tool Brand Makita, Series 18V LXT, Battery Included (2) 33RT43, Mfr. No. BL1840B, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. BL1840B, Battery Series LXT(R), Charger (1) Mfr. No. DC18RC, Charger Included Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.