Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Combination Kit, 3 Tools, 18V DC

  • Mfr # XT269M + XAG04Z

  • Zoro # G9223275


product price: $502.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
Angle Grinder, Hammer Drill, Impact Driver
Battery Capacity
(2) 4.0 Ah
Number of Tools
3
Cordless Tool Battery Type
Li-Ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XT269M + XAG04Z
Zoro #
G9223275
UPC #
088381827768
Country of Origin
China

Dimensions

Hammer Drill - Chuck Size
1/2 in
Angle Grinder - Wheel Dia.
5 in

Details

Voltage
18 V DC
Cordless Tools Included
Angle Grinder, Hammer Drill, Impact Driver
Battery Capacity
(2) 4.0 Ah
Number of Tools
3
Cordless Tool Battery Type
Li-Ion
Includes
(2) Batteries, Charger, Contractor Bag
Series
18V LXT
No. of Batteries Included
2
Battery Included
(2) 33RT43, Mfr. No. BL1840B
Carrying Case
Contractor Bag
Corded/Cordless
Cordless
Hammer Drill
Mfr. No. XPH12Z
Item
Cordless Combination Kit
Charger
(1) Mfr. No. DC18RC
Angle Grinder
Mfr. No. XAG04Z
Impact Driver
Mfr. No. XDT13Z
Included Charger
4NNN4
Charger Replacement
4NNN4
Max. Torque
1500 in.-lbs.
Battery Pack Replacement
38XU33, 33RT43, 4NNN2, 33RT41, 52RW97
Angle Grinder - Free Speed
8,500 RPM
Hammer Drill - Class
Compact
Included Saws & Grinders
Angle Grinder (8,500 RPM)
Impact Driver - Torque Range
1,500 in-lb
Hammer Drill - BPM
30,000
Power Source
Cordless
Included Fastening Tools
Impact Driver (1,500 in-lb)
Cordless Tool Kit Contents
(3) Bare Tools, (2) Batteries, (1) Charger
Case Included
Tool Bag
Battery Model No.
(2) Mfr. No. BL1840B
Hammer Drill - Max. Torque
530 in-lb
Wireless Tool Tracking
No
Charger Included
Yes
Battery Series
LXT(R)
Number of Batteries Included
2
Includes Case
Case Included
Battery Manufacturing Model Number
(2) BL1840B
Charger Manufacturing Model Number
(1) DC18RC
All Product Types Included
Angle Grinder, Hammer Drill, Impact Driver

Description

Cordless Combination Kit, Cordless Tools Included Angle Grinder, Hammer Drill, Impact Driver, Voltage 18 V DC, Power Source Cordless, Number of Tools 3, Battery Capacity (2) 4.0 Ah, Includes (2) Batteries, Charger, Contractor Bag, Tool Brand Makita, Series 18V LXT, Battery Included (2) 33RT43, Mfr. No. BL1840B, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. BL1840B, Battery Series LXT(R), Charger (1) Mfr. No. DC18RC, Charger Included Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.