Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Combo Kit, 18.0 V, 2 Tools, 2 Batt

  • Mfr # XDT11Z, XBP02Z + BL1840B-2

  • Zoro # G2579302


product price: $806.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
Band Saw, Impact Driver
Battery Capacity
(2) 4.0 Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XDT11Z, XBP02Z + BL1840B-2
Zoro #
G2579302
UPC #
088381805957
Country of Origin
Multiple

Details

Voltage
18 V DC
Cordless Tools Included
Band Saw, Impact Driver
Battery Capacity
(2) 4.0 Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
Includes
(1) 18V LXT LithiumIon Cordless Impact Driver (XDT11Z); Mfr. No. XBP02Z: (1) 18V LXT LithiumIon Cordless Portable Band Saw, (1) 44-7/8" 18TPI Band Saw Blade (792556-A); (2) 18V LXT Lithium-Ion 4.0Ah Battery (BL1840B)
Series
18V LXT
No. of Batteries Included
2
Battery Included
(2) 33RT43, Mfr. No. BL1840B
Carrying Case
Not Included
Impact Driver
Mfr. No. XDT11Z
Item
Cordless Combination Kit
Corded/Banded
Cordless
Band Saw
Mfr. No. XBP02Z
Corded/Cordless
Cordless
Battery Pack Replacement
33RT44
Max. Torque
1460 in-lbs.
Portable Band Saw - Type
Deep Cut
Included Saws & Grinders
Band Saw (Blade Wd. 1/2 in)
Impact Driver - Torque Range
1,460 in-lb
Wireless Tool Tracking
No
Portable Band Saw - Cut Capacity
4 3/4 in
Power Source
Cordless
Number of Batteries Included
2
Battery Model No.
(2) Mfr. No. BL1830B
Cordless Tool Kit Contents
(2) Bare Tools, (2) Batteries
Charger Included
No
Band Saw - Blade Wd.
1/2 in
Included Fastening Tools
Impact Driver (1,460 in-lb)
Battery Series
LXT(R)
Battery Manufacturing Model Number
(2) BL1830B
All Product Types Included
Portable Band Saw, Impact Driver

Description

Cordless Combination Kit, Cordless Tools Included Band Saw, Impact Driver, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 4.0 Ah, Tool Brand Makita, Series 18V LXT, Battery Included (2) 33RT43, Mfr. No. BL1840B, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. BL1830B, Battery Series LXT(R), Charger Included No, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, Included Fastening Tools Impact Driver (1,460 in-lb)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.