Zoro Homepage

Cordless Combo Kit, 18.0 V, 2 Tools, 2 Batt

  • Mfr # XDT13Z, XSC02Z + BL1840B-2

  • Zoro # G2578663


product price: $681.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
Circular Saw, Impact Driver
Battery Capacity
(2) 4.0 Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XDT13Z, XSC02Z + BL1840B-2
Zoro #
G2578663
UPC #
088381824019
Country of Origin
Multiple

Dimensions

Circular Saw - Blade Dia.
5 7/8 in
Circular Saw - Blade Diameter
5 7/8 in

Details

Voltage
18 V DC
Cordless Tools Included
Circular Saw, Impact Driver
Battery Capacity
(2) 4.0 Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
Includes
Mfr. No. XSC02Z: 18V LXT LithiumIon Brushless Cordless 57/8" Metal Cutting Saw, (1) 5-7/8" 32T C.T. Saw Blade (A-96095); (2) 18V LXT Lithium-Ion 4.0Ah Battery (BL1840B)
Series
18V LXT
No. of Batteries Included
2
Battery Included
(2) 33RT43, Mfr. No. BL1840B
Carrying Case
Not Included
Item
Cordless Combination Kit
Impact Driver
Mfr. No. XDT13Z
Metal Cutting Saw
46AD49
Battery Pack Replacement
33RT44
Corded/Banded
Cordless
Corded/Cordless
Cordless
Circular Saw
46AD49
Max. Torque
1500 in.-lb.
Power Source
Cordless
Impact Driver - Torque Range
1,500 in-lb
Number of Batteries Included
2
Included Fastening Tools
Impact Driver (1,500 in-lb)
Battery Series
LXT(R)
Charger Included
No
Battery Model No.
(2) Mfr. No. BL1840B
Cordless Tool Kit Contents
(2) Bare Tools, (2) Batteries
Included Saws & Grinders
Circular Saw (5 7/8 in dia)
Wireless Tool Tracking
No
Battery Manufacturing Model Number
(2) BL1840B
All Product Types Included
Circular Saw, Impact Driver

Description

Cordless Combination Kit, Cordless Tools Included Circular Saw, Impact Driver, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 4.0 Ah, Tool Brand Makita, Series 18V LXT, Battery Included (2) 33RT43, Mfr. No. BL1840B, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. BL1840B, Battery Series LXT(R), Charger Included No, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, Included Fastening Tools Impact Driver (1,500 in-lb)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.