Zoro Homepage

Cordless Combo Kit, 18.0 V, 2 Tools, 2 Batt

  • Mfr # XPH03Z, XBP02Z + BL1840B-2

  • Zoro # G2578961


product price: $819.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
Band Saw, Hammer Drill
Battery Capacity
(2) 4.0 Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPH03Z, XBP02Z + BL1840B-2
Zoro #
G2578961
UPC #
088381653534
Country of Origin
Multiple

Dimensions

Hammer Drill - Chuck Size
1/2 in

Details

Voltage
18 V DC
Cordless Tools Included
Band Saw, Hammer Drill
Battery Capacity
(2) 4.0 Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
Includes
(1) Side Handle, (1) Depth Gauge, (1) Belt Clip
Series
18V LXT
No. of Batteries Included
2
Battery Included
(2) 33RT43, Mfr. No. BL1840B
Carrying Case
Not Included
Corded/Banded
Cordless
Hammer Drill
40K966
Corded/Cordless
Cordless
Band Saw
Mfr. No. XBP02Z
Item
Cordless Combination Kit
Battery Pack Replacement
33RT44
Max. Torque
750 in.-lb.
Battery Model No.
(2) Mfr. No. BL1840B
Power Source
Cordless
Battery Series
LXT(R)
Portable Band Saw - Type
Deep Cut
Charger Included
No
Band Saw - Blade Wd.
1/2 in
Portable Band Saw - Cut Capacity
4 3/4 in
Wireless Tool Tracking
No
Cordless Tool Kit Contents
(2) Bare Tools, (2) Batteries
Included Saws & Grinders
Band Saw (Blade Wd. 1/2 in)
Number of Batteries Included
2
Hammer Drill - BPM
30,000
Hammer Drill - Max. Torque
750 in-lb
Hammer Drill - Class
General Purpose
Battery Manufacturing Model Number
(2) BL1840B
All Product Types Included
Portable Band Saw, Hammer Drill

Description

Cordless Combination Kit, Cordless Tools Included Band Saw, Hammer Drill, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 4.0 Ah, Includes (1) Side Handle, (1) Depth Gauge, (1) Belt Clip, Tool Brand Makita, Series 18V LXT, Battery Included (2) 33RT43, Mfr. No. BL1840B, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. BL1840B, Battery Series LXT(R), Charger Included No, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.