Zoro Homepage

Cordless Combo Kit, 18.0 V, 2 Tools, 2 Batt

  • Mfr # XPH03Z, XDT11Z + BL1840B-2

  • Zoro # G2578882


product price: $505.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
Hammer Drill, Impact Driver
Battery Capacity
(2) 4.0 Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPH03Z, XDT11Z + BL1840B-2
Zoro #
G2578882
UPC #
088381653534
Country of Origin
Multiple

Dimensions

Hammer Drill - Chuck Size
1/2 in

Details

Voltage
18 V DC
Cordless Tools Included
Hammer Drill, Impact Driver
Battery Capacity
(2) 4.0 Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
Includes
(1) Side Handle, (1) Depth Gauge, (1) Belt Clip
Series
18V LXT
No. of Batteries Included
2
Battery Included
(2) 33RT43, Mfr. No. BL1840B
Carrying Case
Not Included
Corded/Banded
Cordless
Battery Pack Replacement
33RT44
Hammer Drill
Mfr. No. XPH03Z
Impact Driver
Mfr. No. XDT11Z
Item
Cordless Combination Kit
Corded/Cordless
Cordless
Max. Torque
750 in.-lb.; 1460 in.-lb.
Hammer Drill - BPM
30,000
Hammer Drill - Class
General Purpose
Hammer Drill - Max. Torque
750 in-lb
Cordless Tool Kit Contents
(2) Bare Tools, (2) Batteries
Wireless Tool Tracking
No
Number of Batteries Included
2
Power Source
Cordless
Charger Included
No
Included Fastening Tools
Impact Driver (1,460 in-lb)
Battery Series
LXT(R)
Impact Driver - Torque Range
1,460 in-lb
Battery Model No.
(2) Mfr. No. BL1840B
All Product Types Included
Hammer Drill, Impact Driver
Battery Manufacturing Model Number
(2) BL1840B

Description

Cordless Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 4.0 Ah, Includes (1) Side Handle, (1) Depth Gauge, (1) Belt Clip, Tool Brand Makita, Series 18V LXT, Battery Included (2) 33RT43, Mfr. No. BL1840B, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. BL1840B, Battery Series LXT(R), Charger Included No, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.