Zoro Homepage

Cordless Combo Kit, 18.0 V, 2 Tools, 2 Batt

  • Mfr # XPH03Z, XSC02Z + BL1840B-2

  • Zoro # G2578891


product price: $663.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
Circular Saw, Hammer Drill
Battery Capacity
(2) 4.0 Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPH03Z, XSC02Z + BL1840B-2
Zoro #
G2578891
UPC #
088381653534
Country of Origin
Multiple

Dimensions

Circular Saw - Blade Dia.
5 7/8 in
Hammer Drill - Chuck Size
1/2 in
Circular Saw - Blade Diameter
5 7/8 in

Description

Cordless Combination Kit, Cordless Tools Included Circular Saw, Hammer Drill, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 4.0 Ah, Includes (1) Side Handle, (1) Depth Gauge, (1) Belt Clip, Tool Brand Makita, Series 18V LXT, Battery Included (2) 33RT43, Mfr. No. BL1840B, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. BL1840B, Battery Series LXT(R), Charger Included No, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.