Zoro Homepage

Cordless Combo Kit, 18.0 V, 2 Tools, 2 Batt

  • Mfr # XWT07Z, XBP02Z + BL1840B-2

  • Zoro # G2579031


product price: $1,060.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
Band Saw, Impact Wrench
Battery Capacity
(2) 4.0 Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XWT07Z, XBP02Z + BL1840B-2
Zoro #
G2579031
UPC #
088381803335
Country of Origin
Multiple

Dimensions

Impact Wrench - Sq. Size
3/4 in
Impact Wrench - Drive Size
3/4 in

Details

Voltage
18 V DC
Cordless Tools Included
Band Saw, Impact Wrench
Battery Capacity
(2) 4.0 Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
Includes
(1) 18V LXT LithiumIon Brushless Cordless High Torque 3/4" Sq. Drive Impact Wrench (XWT07Z); (1) 18V LXT LithiumIon Cordless Impact Driver (XDT11Z ); Mfr. No. XBP02Z: (1) 18V LXT LithiumIon Cordless Portable Band Saw, (1) 44-7/8" 18TPI Band Saw Blade (792556-A); (2) 18V LXT Lithium-Ion 4.0Ah Battery (BL1840B)
Series
18V LXT
No. of Batteries Included
2
Battery Included
(2) 33RT43, Mfr. No. BL1840B
Carrying Case
Not Included
Battery Pack Replacement
33RT44
Band Saw
Mfr. No. XBP02Z
Item
Cordless Combination Kit
Corded/Banded
Cordless
Impact Wrench
Mfr. No. XWT07Z
Corded/Cordless
Cordless
Cordless Tool Kit Contents
(2) Bare Tools, (2) Batteries
Wireless Tool Tracking
No
Number of Batteries Included
2
Battery Series
LXT(R)
Battery Model No.
(2) Mfr. No. BL1840B
Portable Band Saw - Cut Capacity
4 3/4 in
Charger Included
No
Band Saw - Blade Wd.
1/2 in
Included Fastening Tools
3/4 in Impact Wrench (780 ft-lb)
Impact Wrench - Fastening Torque
780 ft-lb
Included Saws & Grinders
Band Saw (Blade Wd. 1/2 in)
Power Source
Cordless
Portable Band Saw - Type
Deep Cut
All Product Types Included
Portable Band Saw, Impact Wrench
Battery Manufacturing Model Number
(2) BL1840B

Description

Cordless Combination Kit, Cordless Tools Included Band Saw, Impact Wrench, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 4.0 Ah, Tool Brand Makita, Series 18V LXT, Battery Included (2) 33RT43, Mfr. No. BL1840B, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. BL1840B, Battery Series LXT(R), Charger Included No, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, Included Fastening Tools 3/4 in Impact Wrench (780 ft-lb)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.