Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Combo Kit, 18.0 V, 2 Tools, 2 Batt

  • Mfr # XWT08Z, XFD10Z + BL1840B-2

  • Zoro # G2578998


product price: $696.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
Drill, Impact Wrench
Battery Capacity
(2) 4.0 Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XWT08Z, XFD10Z + BL1840B-2
Zoro #
G2578998
UPC #
088381803458
Country of Origin
Multiple

Dimensions

Drill - Chuck Size
1/2 in
Impact Wrench - Sq. Size
1/2 in
Power Drill - Chuck Size
1/2 in
Impact Wrench - Drive Size
1/2 in

Details

Voltage
18 V DC
Cordless Tools Included
Drill, Impact Wrench
Battery Capacity
(2) 4.0 Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
Includes
(1) 18V LXT LithiumIon Brushless Cordless High Torque 1/2" Sq. Drive Impact Wrench (XWT08Z); (1) 18V LXT LithiumIon Cordless 1/2" DriverDrill (XFD10Z); (2) 18V LXT Lithium-Ion 4.0Ah Battery (BL1840B)
Series
18V LXT
No. of Batteries Included
2
Battery Included
(2) 33RT43, Mfr. No. BL1840B
Carrying Case
Not Included
Battery Pack Replacement
33RT44
Corded/Banded
Cordless
Impact Wrench
Mfr. No. XWT08Z
Item
Cordless Combination Kit
Drill
Mfr. No. XFD10Z
Corded/Cordless
Cordless
Max. Torque
480 in.-lbs.
Number of Batteries Included
2
Battery Series
LXT(R)
Included Fastening Tools
1/2 in Impact Wrench (740 in-lb)
Power Source
Cordless
Charger Included
No
Cordless Tool Kit Contents
(2) Bare Tools, (2) Batteries
Drill - Class
Compact
Impact Wrench - Fastening Torque
740 ft-lb
Wireless Tool Tracking
No
Drill - Max. Torque
480 in-lb
Battery Model No.
(2) Mfr. No. BL1840B
All Product Types Included
Drill, Impact Wrench
Battery Manufacturing Model Number
(2) BL1840B

Description

Cordless Combination Kit, Cordless Tools Included Drill, Impact Wrench, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 4.0 Ah, Tool Brand Makita, Series 18V LXT, Battery Included (2) 33RT43, Mfr. No. BL1840B, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. BL1840B, Battery Series LXT(R), Charger Included No, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, Included Drills 1/2 in Drill (Compact, 1,900 RPM)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.