Zoro Homepage

Cordless Concrete Vibrator

  • Mfr # GRV01Z

  • Zoro # G216016908


product price: $619.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Battery Series
40V MAX XGT(R)
Head Length
11 in
Brushless Motor
Yes
Power Source
Cordless
Tool Length
77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRV01Z
Zoro #
G216016908
UPC #
088381767972
Country of Origin
China

Dimensions

Head Length
11 in
Tool Length
77 in
Shaft Length
68 in
Head Diameter
1 1/4 in
Radius of Vibration
Not Rated

Details

Battery Series
40V MAX XGT(R)
Item
Cordless Concrete Vibrator
Brushless Motor
Yes
Power Source
Cordless
Tool Weight
10.6 lb
Voltage
40V
Vibrations per Minute
15,500 vpm
Cordless Tool Kit Contents
Bare Tool
Charger Included
No
Battery Capacity
4.0 Ah

Description

Cordless Concrete Vibrator, Voltage 40V, Shaft Length 68 in, Head Diameter 1 1/4 in, Radius of Vibration Not Rated, Vibrations per Minute 15,500 vpm, Brushless Motor Yes, Cordless Tool Kit Contents Bare Tool, Battery Capacity 4.0 Ah, Head Length 11 in, Tool Length 77 in, Tool Weight 10.6 lb, Battery Series 40V MAX XGT(R), Charger Included No, Power Source Cordless

Restrictions

WARNING: This product can expose you to chemicals including Silica, crystalline, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.