Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Concrete Vibrator

  • Mfr # GRV02Z

  • Zoro # G416016883


product price: $714.00
/ea
Free Shipping & Returns

Key Features

Charger Included
No
Head Diameter
1 1/2 in
Brushless Motor
Yes
Power Source
Cordless
Battery Series
40V MAX XGT(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRV02Z
Zoro #
G416016883
UPC #
088381768023
Country of Origin
China

Dimensions

Shaft Length
88 in
Head Diameter
1 1/2 in
Tool Length
99 in
Head Length
11 in
Radius of Vibration
Not Rated

Details

Charger Included
No
Brushless Motor
Yes
Item
Cordless Concrete Vibrator
Power Source
Cordless
Battery Series
40V MAX XGT(R)
Cordless Tool Kit Contents
Bare Tool
Vibrations per Minute
15,500 vpm
Voltage
40V
Tool Weight
10.6 lb
Battery Capacity
4.0 Ah

Description

Cordless Concrete Vibrator, Voltage 40V, Shaft Length 88 in, Head Diameter 1 1/2 in, Radius of Vibration Not Rated, Vibrations per Minute 15,500 vpm, Brushless Motor Yes, Cordless Tool Kit Contents Bare Tool, Battery Capacity 4.0 Ah, Head Length 11 in, Tool Length 99 in, Tool Weight 10.6 lb, Battery Series 40V MAX XGT(R), Charger Included No, Power Source Cordless

Restrictions

WARNING: This product can expose you to chemicals including Silica, crystalline, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.