Zoro Homepage

Cordless Concrete Vibrator Kit

  • Mfr # GRV01M1

  • Zoro # G716017009


product price: $829.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Battery Model Number
BL4040
Number of Batteries Included
1
Battery Series
40V MAX XGT(R)
Charger Model Number
DC40RA
Head Length
8 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRV01M1
Zoro #
G716017009
UPC #
088381767996
Country of Origin
China

Dimensions

Shaft Length
68 in
Head Length
8 11/16 in
Tool Length
77 in
Head Diameter
1 1/4 in
Radius of Vibration
Not Rated

Details

Battery Model Number
BL4040
Number of Batteries Included
1
Battery Series
40V MAX XGT(R)
Charger Model Number
DC40RA
Power Source
Cordless
Includes
Battery, Charger
Cordless Tool Kit Contents
Battery, Charger
Battery Capacity
4.0 Ah
Item
Cordless Concrete Vibrator Kit
Vibrations per Minute
15,500 vpm
Brushless Motor
Yes
Charger Included
Yes
Tool Weight
10.6 lb
Voltage
40V

Description

Cordless Concrete Vibrator Kit, Voltage 40V, Shaft Length 68 in, Head Diameter 1 1/4 in, Radius of Vibration Not Rated, Vibrations per Minute 15,500 vpm, Brushless Motor Yes, Cordless Tool Kit Contents Battery, Charger, Battery Capacity 4.0 Ah, Head Length 8 11/16 in, Tool Length 77 in, Tool Weight 10.6 lb, Battery Model Number BL4040, Battery Series 40V MAX XGT(R), Charger Included Yes, Charger Model Number DC40RA, Includes Battery, Charger, Number of Batteries Included 1, Power Source Cordless

Restrictions

WARNING: This product can expose you to chemicals including Silica, crystalline, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.