Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Concrete Vibrator Kit

  • Mfr # GRV02L1

  • Zoro # G916016888


product price: $1,069.00
/ea
Free Shipping & Returns

Key Features

Power Source
Cordless
Head Diameter
1 1/2 in
Includes
Battery, Charger
Battery Series
40V MAX XGT(R)
Battery Capacity
4.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRV02L1
Zoro #
G916016888
UPC #
088381768047
Country of Origin
China

Dimensions

Head Diameter
1 1/2 in
Shaft Length
88 in
Head Length
8 11/16 in
Tool Length
99 in
Radius of Vibration
Not Rated

Details

Cordless Tool Kit Contents
Battery, Charger
Power Source
Cordless
Includes
Battery, Charger
Battery Series
40V MAX XGT(R)
Battery Capacity
4.0 Ah
Battery Model Number
BL4080F
Brushless Motor
Yes
Number of Batteries Included
1
Tool Weight
7.7 lb
Voltage
40V
Charger Included
Yes
Charger Model Number
DC40RA
Item
Cordless Concrete Vibrator Kit
Vibrations per Minute
15,500 vpm

Description

Cordless Concrete Vibrator Kit, Voltage 40V, Shaft Length 88 in, Head Diameter 1 1/2 in, Radius of Vibration Not Rated, Vibrations per Minute 15,500 vpm, Brushless Motor Yes, Cordless Tool Kit Contents Battery, Charger, Battery Capacity 4.0 Ah, Head Length 8 11/16 in, Tool Length 99 in, Tool Weight 7.7 lb, Battery Model Number BL4080F, Battery Series 40V MAX XGT(R), Charger Included Yes, Charger Model Number DC40RA, Includes Battery, Charger, Number of Batteries Included 1, Power Source Cordless

Restrictions

WARNING: This product can expose you to chemicals including Silica, crystalline, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.