Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Couple Shaft Power Head

  • Mfr # GUX01JM1X1

  • Zoro # G703528792


product price: $599.00
/ea
Free Shipping & Returns

Key Features

Fuel Type
Battery
Includes
EM405MP 17 in String Trimmer Couple Shaft Attachment
Engine
Electric
Cutting Width
17 in
Engine Displacement
Not Gas Powered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GUX01JM1X1
Zoro #
G703528792
UPC #
088381733205
Country of Origin
China

Dimensions

Cutting Width
17 in
Shaft Length
35 in
Cutting Depth
Not Rated
Line Diameter
0.08 in
Tool Length
71 3/4 in

Details

Item
Battery-Powered String Trimmer Kit
Fuel Type
Battery
Includes
EM405MP 17 in String Trimmer Couple Shaft Attachment
Engine
Electric
Engine Displacement
Not Gas Powered
Battery Amperage
4.0Ah
Battery Voltage
40 V
Included Charger
373WA9
Fuel Tank Capacity
Not Gas Powered
Charge Time
45 min
Quick Snap Spool Replacement
Yes
Battery Type
Li-Ion
Shaft Type
Straight
Charger Replacement
373WA9
Product Type
Cordless String Trimmer
Sound Level
Not Rated
Bare Tool/Battery Included
Battery Included
Number of Speeds
3
Number of Batteries Included
1
Voltage
40 V
Number of Batteries to Operate
1
Power Source
Cordless
Battery Platform
XGT(R)
Anti-Vibration Handle
No
Powerhead Attachment Series
Makita
Motor Type
Brushless
Battery Capacity
4.0 Ah
Tool Weight
13.2 lb
Attachment System Compatible
Attachment Capable
Tool Series
XGT(R) Series
Charger Model Number
DC40RA
Equivalent Gas Engine Displacement
30 cc
Number of Chargers Included
1

Description

Battery-Powered String Trimmer Kit, Power Source Cordless, Cutting Width 17 in, Cutting Depth Not Rated, Line Diameter 0.08 in, Line Advance Not Applicable, Shaft Type Straight, Shaft Length 35 in, Attachment System Compatible Attachment Capable, Sound Level Not Rated, Battery Platform XGT(R), Number of Batteries to Operate 1, Number of Batteries Included 1, Number of Chargers Included 1, Bare Tool/Battery Included Battery Included, Battery Capacity 4.0 Ah, Motor Type Brushless

Restrictions

WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.