Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Drill, 1/2 in, 18V DC

  • Mfr # XAD05Z

  • Zoro # G103528668


product price: $374.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Chuck Size
1/2 in
Includes
(1) Key Holder, (1) Chuck Key
Brushless Motor
Yes
Overall Length
17 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XAD05Z
Zoro #
G103528668
UPC #
088381741958
Country of Origin
China

Dimensions

Chuck Size
1/2 in
Overall Length
17 1/8 in

Details

Item
Cordless Drill
Voltage
18 V DC
Includes
(1) Key Holder, (1) Chuck Key
Brushless Motor
Yes
Tool Weight
7.6 lb
Drill Chuck Type
Keyed
Switch Type
Trigger
Charger Included
No
Reversible
Reversible
Jobsite Light Included
LED
Battery Series
LXT(R)
Power Source
Cordless
Battery Model Number
Mfr. No. BL1815N, Mfr. No. BL1820B, Mfr. No. BL1830, Mfr. No. BL1830B, Mfr. No. BL1840B, Mfr. No. BL1850B, Mfr. No. BL1860B
Variable Speed
Yes
Built-In Light
Yes
Drilling Capacity in Wood
5 in
Cordless Drill Class
Compact
Minimum Speed
0 RPM
Housing Material
Metal
Max. Speed
1,400 RPM
Drilling Capacity in Steel
1/2 in
Cordless Tool Kit Contents
(1) Bare Tool
Charger Model
Mfr. No. DC18RC, Mfr. No. DC18RD, Mfr. No. DC18RE, Mfr. No. DC18SD, Mfr. No. DC18SE, Mfr. No. DC18SF, Mfr. No. DC18SH
Number of Speed Settings
2
Number of Batteries Included
0
Speed - Maximum
1,400 RPM
Motor Type
Brushless
Number of Chargers Included
0
Speed - Minimum
0 RPM
Battery Chemistry
Li-Ion
Chuck Type
Keyed
Speed Control
Variable
Includes Battery
Tool Only

Description

Cordless Drill, Voltage 18 V DC, Battery Capacity Not Applicable, Brushless Motor Yes, Chuck Size 1/2 in, Tool Weight 7.6 lb, Includes (1) Key Holder, (1) Chuck Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.