Cordless Drill Driver

  • Mfr # TD023DSE
  • Zoro # G824971323
product price: 
$
294.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Number of Batteries Included
2
Torque - Maximum
220 in-lb
Drive Shape
Hex
Impact Rated
Impact Rated
No Load Speed
2,450 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TD023DSE
Zoro #
G824971323
UPC #
197050019554
Country of Origin
China

Dimensions

Overall Length
9 in
Overall Width
1 5/8 in
Overall Height
5 5/8 in
Drive Size
1/4 in
Chuck Size
1/4 in
Length
9 in

Details

Number of Batteries Included
2
Torque - Maximum
220 in-lb
Drive Shape
Hex
Impact Rated
Impact Rated
No Load Speed
2,450 RPM
Item
Cordless Drill Driver
Includes Battery
Battery Included
Includes
(2) BL0715 Batteries 1.5Ah, DC10WA Charger
Product Type
Cordless Impact Driver
Battery Chemistry
Li-Ion
Tool Weight
1.3 lb
Battery Capacity
(2) 1.5Ah
Chuck Shape
Hex
Power Source
Cordless
Speed - Maximum
2,450 RPM
Charger Manufacturing Model Number
DC10WA
Impacts per Minute
3,000 ipm
Battery Manufacturing Model Number
BL0715
Voltage
7.2 V
Built-In Light Type
Individual Light(s)
Battery Type
Tabbed
Handle Type
Pistol Grip
Number of Chargers Included
1
Torque - Minimum
0 ft-lb
Number of Speed Settings
2
Motor Type
Brushed

Description

Cordless Drill Driver, Chuck Size 1/4 in, Voltage 7.2 V, Handle Type Pistol Grip, Battery Capacity (2) 1.5Ah, Tool Weight 1.3 lb, Includes (2) BL0715 Batteries 1.5Ah, DC10WA Charger

Restrictions

Hazardous material

Ratings & reviews