Cordless Driver Drill Kit
- Mfr # GFD03SU1
- Zoro # G823785341
product price:Â
$
389.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Maximum Blows per Minute
Not Rated
Cordless Drill Class
General Purpose
Chuck Size
1/2 in
Maximum Working Torque
1,590 in-lb
Number of Speed Settings
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GFD03SU1
- Zoro #
- G823785341
- UPC #
- 197050014719
- Country of Origin
- China
Dimensions
- Chuck Size
- 1/2 in
Details
- Maximum Blows per Minute
- Not Rated
- Cordless Drill Class
- General Purpose
- Item
- Cordless Driver Drill Kit
- Maximum Working Torque
- 1,590 in-lb
- Number of Speed Settings
- 3
- Number of Batteries Included
- 1
- Number of Clutch Settings
- 41
- Battery Capacity
- 4.0Ah
- Tool Series
- XGT(R)
- Drilling Capacity in Wood
- 2 in, 3 5/8 in, 6 in
- Number of Chargers Included
- 1
- Voltage
- 40V DC
- Power Source
- Cordless
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Description
Cordless Driver Drill Kit, Voltage 40V DC, Cordless Drill Class General Purpose, Chuck Size 1/2 in, Drilling Capacity in Concrete Not Applicable, Drilling Capacity in Wood 2 in, 3 5/8 in, 6 in, Number of Speed Settings 3, Number of Clutch Settings 41, Maximum Working Torque 1,590 in-lb, Maximum Blows per Minute Not Rated, Brushless Motor Yes, Battery Capacity 4.0Ah
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.