Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Dry Dust Extractor, 67 dBA, 40 V

  • Mfr # GCV02ZU

  • Zoro # G506171379


product price: $789.00
/ea
Free Shipping & Returns

Key Features

Features
Bluetooth(R) for Wireless Communication Between Tool and Dust Extractor, 92" Water Lift
Voltage
40 V
Standards
OSHA Compliant
Brushless Motor
Yes
Includes
1 in x 11 ft Anti-Static Hose (195433-3), Auto-Start Wireless Transmitter (198901-5), Damper Filter (191V68-0), HEPA Filter (191V70-3), Multi Hook (413B37-4), Plastic Disposal Bag, 10/pk (195432-5), Pre-Filter (191V69-8), Tool Cuff Adapter, 22 mm for 1 in Hose (417765-1), Tool Cuff Adapter, 24 mm for 1 in Hose (424379-9), Tool Cuff Adapter, 38 mm for 1 in Hose (417766-9)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCV02ZU
Zoro #
G506171379
UPC #
088381753272
Country of Origin
China

Dimensions

Hose Length
11 ft
Overall Height
16 3/4 in
Overall Length
14 3/8 in
Overall Width
13 1/8 in
Tank Size
2.1 gal
Hose Diameter
1 in

Details

Item
Cordless Dry Dust Extractor
Features
Bluetooth(R) for Wireless Communication Between Tool and Dust Extractor, 92" Water Lift
Voltage
40 V
Standards
OSHA Compliant
Brushless Motor
Yes
Includes
1 in x 11 ft Anti-Static Hose (195433-3), Auto-Start Wireless Transmitter (198901-5), Damper Filter (191V68-0), HEPA Filter (191V70-3), Multi Hook (413B37-4), Plastic Disposal Bag, 10/pk (195432-5), Pre-Filter (191V69-8), Tool Cuff Adapter, 22 mm for 1 in Hose (417765-1), Tool Cuff Adapter, 24 mm for 1 in Hose (424379-9), Tool Cuff Adapter, 38 mm for 1 in Hose (417766-9)
Air Flow
148 cfm
Static Pressure
Not Rated
Tool Weight
16.7 lb
Power Source
Cordless
Tank Material
Plastic
Battery Capacity
Battery Not Included
Application
Dry Dust Extractor
Charger Included
No
Pickup Type
Dry
Cordless Tool Kit Contents
(1) Bare Tool
Battery Series
XGT
Filtration Type
HEPA
Charger Model Number
DC40RA; DC40RB; DC40RC
Filter Efficiency
99.97%
Collection Type
Disposal Bag
OSHA Table 1 Compliant
OSHA Table 1 Compliant
Tank Wet Capacity
Not Rated
Battery Model Number
BL4040, BL4050F
Sound Level
67 dBA
Tank Dry Capacity
2 1/10 gal

Description

Cordless Dry Dust Extractor, Filtration Type HEPA, Filter Efficiency 99.97 Percent, Air Flow 148 cfm, Voltage 40 V DC, Horsepower Not Applicable, Cordless Tool Kit Contents (1) Bare Tool, Pickup Type Dry, Collection Type Disposal Bag, Tank Size 2.1 gal, Hose Diameter 1 in, Battery Capacity Battery Not Included, Brushless Motor Yes, Tank Dry Capacity 2 1/10 gal, Tank Wet Capacity Not Rated, Hose Length 11 ft, Power Source Cordless, Static Pressure Not Rated, Sound Level 67 dBA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.