Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Drywall Sander

  • Mfr # XLS01TX1

  • Zoro # G922603447


product price: $938.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XLS01TX1
Zoro #
G922603447
UPC #
088381745031
Country of Origin
Japan

Description

Cordless Drywall Sander, Power Source Cordless, Abrasive Shape Round, Abrasive Mount Type Hook and Loop, Voltage 18 V, Speed Settings Variable, Maximum Motor Speed 1,800 RPM, Tool Length 59 3/4 in, Battery Platform 18V LXT, Bare Tool/Battery Included Battery Included, Number of Batteries Included 2, Battery Capacity 5.0 Ah, Number of Vacuum Holes 1, Dust Collection Port Size 1 in, Dust Collection Type Included Dust Extraction, Motor Type Brushless, Number of Speeds 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.