Zoro Homepage

Cordless Flashlight

  • Mfr # ML011G

  • Zoro # G616210630


original price: $73.75
6% off
new price: $68.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML011G
Zoro #
G616210630
UPC #
088381779739
Country of Origin
China

Details

Item
Cordless Flashlight

Description

Flashlight, Product Type Flashlight, Battery Platform XGT(R), Brightness Level 150 lm, 300 lm, Light Output Mode High, Low, Medium, Mount Type Handheld, Maximum Head Rotation Angle 240 Degrees , Battery Capacity 4.0 Ah, Run Time 49 hr, Voltage 40V DC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.