Zoro Homepage

Cordless Hammer Drill/Driver Kit, 4.0Ah

  • Mfr # XPH03Z, XPH03Z + BL1840B-2

  • Zoro # G2578602


product price: $549.65
/ea
Free Shipping & Returns

Key Features

Voltage
18V
Blows per Minute
0 to 30,000, 0 to 6,000
Brushless Motor
No
Battery Included / Bare Tool
Battery Included
Battery Capacity
4.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPH03Z, XPH03Z + BL1840B-2
Zoro #
G2578602
UPC #
088381653534
Country of Origin
Multiple

Dimensions

Tool Length
8 7/8 in

Details

Item
Cordless Hammer Drill/Driver Kit
Voltage
18V
Blows per Minute
0 to 30,000, 0 to 6,000
Brushless Motor
No
Includes
Belt Clip, Depth Gauge, Side Handle, (2) Batteries
Battery Included / Bare Tool
Battery Included
Battery Capacity
4.0 Ah
Tool Weight
5.1 lb
Cordless Tool Battery Type
Li-Ion
Series
18V LXT
Battery Included
(2) Mfr. No. BL1840B
Corded/Banded
Cordless
Corded/Cordless
Cordless
Battery Pack Replacement
Mfr. No. BL1840B
Max. Torque
750 in.-lb.
Handle Type
Soft Grip
Solid Bit Capacity
3 in
Standards
Energy Star Rated
Charger Included
No
Cordless Drill Class
General Purpose
Drilling Capacity in Masonry
5/8 in
Number of Batteries Included
2
Drilling Capacity in Concrete
5/8 in
Number of Speed Settings
2
Maximum Blows per Minute
6,000 bpm, 30,000 bpm
Battery Model Number
BL1840B-2
Housing Material
Aluminum
Battery Series
LXT(R)
Minimum Blows per Minute
0 bpm
Power Source
Cordless
Reversible
Yes
Cordless Tool Kit Contents
(2) Batteries, (2) Bare Tools
Handle Grip Material
Rubber
Drilling Capacity in Wood
3 in
Maximum Working Torque
750 in-lb
Maximum Speed
2,000 RPM
Drilling Capacity in Steel
1/2 in
Maximum Reverse Torque
62.5 ft-lb

Description

Cordless Hammer Drill/Driver Kit, Voltage 18V DC, Cordless Drill Class General Purpose, Drilling Capacity in Concrete 5/8 in, Drilling Capacity in Wood 3 in, Number of Speed Settings 2, Maximum Working Torque 62.5 ft-lb, Blows per Minute 0 to 30,000, 0 to 6,000, Maximum Blows per Minute 6,000 bpm, 30,000 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor No, Cordless Tool Kit Contents (2) Batteries, (2) Bare Tools, Battery Capacity 4.0 Ah, Battery Model Number BL1840B-2, Battery Series LXT(R)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.