Zoro Homepage

Cordless Hot Water Kettle

  • Mfr # GTK01Z

  • Zoro # G816210614


product price: $294.00
/ea
Free Shipping & Returns

Key Features

Overall Height
12 1/8 in
Features
Overall Depth
9 1/8 in
Color
Teal
Weight
9 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTK01Z
Zoro #
G816210614
UPC #
088381766906
Country of Origin
China

Dimensions

Overall Height
12 1/8 in
Overall Depth
9 1/8 in
Overall Width
12 5/8 in

Details

Features
Color
Teal
Weight
9 lb
Voltage
40V
Auto Shut-Off
Yes
Item
Cordless Hot Water Kettle
Capacity
27 oz

Description

Cordless Hot Water Kettle, Capacity 27 oz, Overall Height 12 1/8 in, Overall Width 12 5/8 in, Overall Depth 9 1/8 in, Color Teal, Voltage 40V, Auto Shut-Off Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.