Cordless Impact Driver

  • Mfr # XDT21T
  • Zoro # G824971590
product price: 
$
399.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Includes
(2) BL1850B 18V LXT(R) Lithium-Ion 5.0Ah Battery, DC18RC 18V LXT(R) Lithium-Ion Rapid Optimum Charger, Tool Case, XDT21Z 18V LXT(R) Brushless Quick-Shift Mode(TM) 4-Speed Impact Driver
Torque - Maximum
1,860 in-lb
Number of Speed Settings
4
Handle Material
Rubber Overmold
Voltage
18 V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XDT21T
Zoro #
G824971590
UPC #
197050022134
Country of Origin
China

Dimensions

Overall Length
4 3/4 in
Chuck Size
1/4 in
Drive Size
1/4 in
Fits Chest Size
All Metal Gear Housing for Increased Job Site Durability, Designed with Dual Ball Bearing Chuck to Reduce Bit Wobble and Run Out, Quick-shift Mode(TM) Uses the Brushless Motor's Electronic Controls to Find the Best Balance of Speed and Torque for each Application for more Efficient Fastening, Tightening Mode (T-Mode) for Faster Tightening of Self-Drilling Screws in Thin Gauge Metal
Length
4 3/4 in

Details

Includes
(2) BL1850B 18V LXT(R) Lithium-Ion 5.0Ah Battery, DC18RC 18V LXT(R) Lithium-Ion Rapid Optimum Charger, Tool Case, XDT21Z 18V LXT(R) Brushless Quick-Shift Mode(TM) 4-Speed Impact Driver
Torque - Maximum
1,860 in-lb
Number of Speed Settings
4
Handle Material
Rubber Overmold
Voltage
18 V
Battery Chemistry
Li-Ion
Power Source
Cordless
Battery Capacity
5.0Ah
Product Type
Impact Driver Kit
Drive Shape
Hex
Reversible
Reversible
Speed Control
Variable
Tool Weight
2.9 lb
Chuck Shape
Hex
Item
Cordless Impact Driver
Impacts per Minute
2,000 ipm, 3,600 ipm, 4,200 ipm, 4,400 ipm
Battery Series
LXT(R)
Impact Rated
Impact Rated
Charger Manufacturing Model Number
DC18RC
Built-In Light Type
Individual Light(s)
Speed - Maximum
3,700 RPM
Features
All Metal Gear Housing for Increased Job Site Durability, Designed with Dual Ball Bearing Chuck to Reduce Bit Wobble and Run Out, Quick-shift Mode(TM) Uses the Brushless Motor's Electronic Controls to Find the Best Balance of Speed and Torque for each Application for more Efficient Fastening, Tightening Mode (T-Mode) for Faster Tightening of Self-Drilling Screws in Thin Gauge Metal
Bearing Design
Ball
Battery Manufacturing Model Number
BL1850B
Number of Chargers Included
1
Motor Type
Brushless
Tool Series
LXT(R)
Includes Battery
Battery Included
Number of Batteries Included
2
No Load Speed
1,100 RPM, 2,100 RPM, 3,200 RPM, 3,700 RPM
Battery Type
Tabbed
Torque - Minimum
0 ft-lb
Handle Type
Pistol Grip

Description

Cordless Impact Driver, Chuck Size 1/4 in, Voltage 18 V, Handle Type Pistol Grip, Battery Capacity 5.0Ah

Restrictions

Hazardous material

Ratings & reviews