Shop MAKITA

Cordless Impact Driver

  • Mfr # XDT21Z
  • Zoro # G124970811

product price: 
$
170.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

No Load Speed
1,100 RPM, 2,100 RPM, 3,200 RPM, 3,700 RPM
Number of Chargers Included
0
Battery Series
LXT(R)
Motor Type
Brushless
Torque - Maximum
1,860 in-lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XDT21Z
Zoro #
G124970811
UPC #
197050015679
Country of Origin
China

Dimensions

Drive Size
1/4 in
Chuck Size
1/4 in
Overall Length
4 3/4 in
Fits Chest Size
All Metal Gear Housing for Increased Job Site Durability, Designed with Dual Ball Bearing Chuck to Reduce Bit Wobble and Run Out, Quick-shift Mode(TM) Uses the Brushless Motor's Electronic Controls to Find the Best Balance of Speed and Torque for each Application for more Efficient Fastening, Tightening Mode (T-Mode) for Faster Tightening of Self-Drilling Screws in Thin Gauge Metal
Length
4 3/4 in

Details

No Load Speed
1,100 RPM, 2,100 RPM, 3,200 RPM, 3,700 RPM
Number of Chargers Included
0
Battery Series
LXT(R)
Motor Type
Brushless
Torque - Maximum
1,860 in-lb
Battery Chemistry
Li-Ion
Number of Batteries Included
0
Reversible
Reversible
Number of Speed Settings
4
Features
All Metal Gear Housing for Increased Job Site Durability, Designed with Dual Ball Bearing Chuck to Reduce Bit Wobble and Run Out, Quick-shift Mode(TM) Uses the Brushless Motor's Electronic Controls to Find the Best Balance of Speed and Torque for each Application for more Efficient Fastening, Tightening Mode (T-Mode) for Faster Tightening of Self-Drilling Screws in Thin Gauge Metal
Tool Series
LXT(R)
Charger Manufacturing Model Number
DC18RC, DC18RD, DC18SD, DC18SE, DC18SF, DC18SH, DC18WC
Product Type
Impact Driver Kit
Handle Material
Rubber Overmold
Speed Control
Variable
Impacts per Minute
2,000 ipm, 3,600 ipm, 4,200 ipm, 4,400 ipm
Drive Shape
Hex
Impact Rated
Impact Rated
Power Source
Cordless
Item
Cordless Impact Driver
Speed - Maximum
3,700 RPM
Includes Battery
Tool Only
Built-In Light Type
Individual Light(s)
Bearing Design
Ball
Tool Weight
2.9 lb
Voltage
18 V
Battery Manufacturing Model Number
BL1815N, BL1820B, BL1830B, BL1840B, BL1850B, BL1860B
Chuck Shape
Hex
Torque - Minimum
0 ft-lb
Battery Type
Tabbed
Handle Type
Pistol Grip

Description

Cordless Impact Driver, Chuck Size 1/4 in, Voltage 18 V, Handle Type Pistol Grip, Battery Capacity Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.