Cordless Impact Wrench
- Mfr # GWT09T
- Zoro # G524972040
product price:Â
$
1,469.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Impact Rated
Impact Rated
Power Source
Cordless
For A325 Bolt Size Capacity
1 1/2 in
Number of Batteries Included
2
Battery Platform
XGT(R)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GWT09T
- Zoro #
- G524972040
- UPC #
- 197050005120
- Country of Origin
- China
- Impact Rated
- Impact Rated
- Item
- Cordless Impact Wrench
- Power Source
- Cordless
- Number of Batteries Included
- 2
- Battery Platform
- XGT(R)
- Product Badging
- Autostop
- Retainer Type
- Friction Ring
- Anvil Style
- Standard
- Battery Type
- Tabbed
- No Load Speed
- 600 RPM, 700 RPM, 850 RPM, 1,200 RPM
- Fastening Torque
- 2,320 ft-lb
- Voltage
- 40 V
- Battery Series
- XGT(R)
- Breakaway Torque
- 2,950 ft-lb
- Number of Chargers Included
- 1
- Battery Chemistry
- Li-Ion
- Tool Series
- 40V MAX*
- Torque - Maximum
- 2,950 ft-lb
- Drive Type
- Standard
- Drive Shape
- Square
- Battery Capacity
- (2) 5.0 Ah
- Safety Features
- Auto-Stop Mode
- Handle Type
- D-Handle
- Motor Type
- Brushless
Dimensions
- For A325 Bolt Size Capacity
- 1 1/2 in
- Head Width
- 4 1/4 in
- Drive Size
- 1 in
- For A490 Bolt Size Capacity
- 1 3/8 in
- Overall Length
- 17 1/8 in
- Length
- 17 1/8 in
Description
Cordless Impact Wrench, Drive Size 1 in, Voltage 40 V, Handle Type D-Handle, Battery Capacity (2) 5.0 Ah
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.