Cordless Impact Wrench
- Mfr # GWT09Z
- Zoro # G924971209
product price:Â
$
1,049.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Power Source
Cordless
Impact Rated
Impact Rated
Number of Chargers Included
0
Fastening Torque
2,320 ft-lb
Drive Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GWT09Z
- Zoro #
- G924971209
- UPC #
- 197050005137
- Country of Origin
- China
- Power Source
- Cordless
- Impact Rated
- Impact Rated
- Item
- Cordless Impact Wrench
- Number of Chargers Included
- 0
- Fastening Torque
- 2,320 ft-lb
- Drive Type
- Standard
- Voltage
- 40 V
- Anvil Style
- Standard
- Tool Series
- 40V MAX*
- Battery Type
- Tabbed
- Safety Features
- Auto-Stop Mode
- Product Badging
- Autostop
- Retainer Type
- Friction Ring
- Battery Series
- XGT(R)
- No Load Speed
- 600 RPM, 700 RPM, 850 RPM, 1,200 RPM
- Battery Platform
- XGT(R)
- Handle Type
- D-Handle
- Breakaway Torque
- 2,950 ft-lb
- Torque - Maximum
- 2,950 ft-lb
- Drive Shape
- Square
- Number of Batteries Included
- 0
- Motor Type
- Brushless
- Battery Chemistry
- Li-Ion
Dimensions
- Drive Size
- 1 in
- Overall Length
- 17 1/8 in
- For A490 Bolt Size Capacity
- 1 3/8 in
- Head Width
- 4 1/4 in
- For A325 Bolt Size Capacity
- 1 1/2 in
- Length
- 17 1/8 in
Description
Cordless Impact Wrench, Drive Size 1 in, Voltage 40 V, Handle Type D-Handle, Battery Capacity Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.