Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Jobsite Fan, XGT Battery

  • Mfr # CF001GZ

  • Zoro # G701866445


product price: $159.00
/ea
Free Shipping & Returns

Key Features

Includes
AC Adapter
Features
3-Stage Automatic Timer with 1, 2 and 4 Hour Power-Off Selection, Over-Discharge and Overheating, The Digital Communication within XGT Actively Monitors and Protects Against Overload, The Digital Communication within XGT Optimizes Performance to Provide Up to 2X Longer Sustained Power Under Heavy-Load Applications, The XGT Rapid Charger with Dual-Fan Design, The XGT Rapid Charger's Built-In Chip Thoroughly Communicates During The Charging Process to Control Current, Voltage and Temperature for More Efficient Charging, The XGT Rapid Charger's Digital Display Indicates Battery Charge Level (-80%, +80%, 100%), XGT Batteries Feature Rigid Rails with Impact-Resistant Construction, XGT Tools and Batteries are Designed with a Multi-Layer Contact Interface, XPT is Engineered to Provide Increased Dust and Water Resistance in Harsh Job Site Conditions
Cordless Tool Battery Type
Li-Ion
Series
40V MAX XGT
Battery Capacity
2.5 Ah, 4 Ah, 5 Ah, 8 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF001GZ
Zoro #
G701866445
UPC #
088381723404
Country of Origin
China

Dimensions

Height
18 1/4 in
Overall Length
5 5/8 in
Width
13 in
Overall Width
13 1/8 in
Overall Height
18 1/4 in
Length
5 5/8 in
Blade Dia.
9.25 in
Blade Diameter
9 1/4 in

Details

Includes
AC Adapter
Features
3-Stage Automatic Timer with 1, 2 and 4 Hour Power-Off Selection, Over-Discharge and Overheating, The Digital Communication within XGT Actively Monitors and Protects Against Overload, The Digital Communication within XGT Optimizes Performance to Provide Up to 2X Longer Sustained Power Under Heavy-Load Applications, The XGT Rapid Charger with Dual-Fan Design, The XGT Rapid Charger's Built-In Chip Thoroughly Communicates During The Charging Process to Control Current, Voltage and Temperature for More Efficient Charging, The XGT Rapid Charger's Digital Display Indicates Battery Charge Level (-80%, +80%, 100%), XGT Batteries Feature Rigid Rails with Impact-Resistant Construction, XGT Tools and Batteries are Designed with a Multi-Layer Contact Interface, XPT is Engineered to Provide Increased Dust and Water Resistance in Harsh Job Site Conditions
Cordless Tool Battery Type
Li-Ion
Item
Cordless Jobsite Fan
Series
40V MAX XGT
Battery Capacity
2.5 Ah, 4 Ah, 5 Ah, 8 Ah
Oscillation Angle
45 Degrees Left; 45 Degrees Right
Tool Weight
4.2 lb
Corded/Cordless
Cordless
Voltage
40 V
Battery Included
No
Power Source
Cordless
Included Charger
No
Battery Pack Replacement
373WA7 (Mfr No. BL4025), 373WA8 (Mfr No. BL4040), Mfr No. BL4050F, Mfr No. BL4080F
Air Flow
290 cfm
Oscillation
Oscillating
Number of Speeds
3
Charger Replacement
373WA9 (Mfr No. DC40RA), Mfr No. DC40RB
Tilt Angle
90 Degrees Up; 45 Degrees Down
Cordless Tool Kit Contents
Bare Tool
Battery Platform
40V MAX XGT
Mount Type
Freestanding

Description

Jobsite Fan, Battery Platform XGT(R), Series 40V MAX XGT, Blade Diameter 9 1/4 in, Number of Speeds 3, Air Flow 290 cfm, Mount Type Freestanding, Oscillation Oscillating, Cordless Tool Kit Contents Bare Tool, Battery Capacity 4.0 Ah, Battery Included / Bare Tool Bare Tool, Voltage 40V DC, Power Source Cordless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.