Zoro Homepage

Cordless Metal Hole Puncher, 40V DC

  • Mfr # GPP01ZK

  • Zoro # G316437849


product price: $3,149.00
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPP01ZK
Zoro #
G316437849
UPC #
197050004956
Country of Origin
Japan

Details

Item
Cordless Metal Hole Puncher

Description

Cordless Metal Hole Puncher, For Maximum Stainless Steel Thickness 0.25 in, For Maximum Steel Thickness 0.38 in, Punching Capacity in Mild Steel 3/8 in, Punching Capacity in Stainless Steel 1/4 in, Battery Capacity 2 AH, 4 Ah, 5Ah, 6 Ah, Maximum Punching Pressure Not Rated, Number of Batteries Included 0, Brushless Motor Yes, Battery Series XGT(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.