Cordless Miter Saw Kit, 10 in Blade Dia., Max Blade Speed: 4,400 RPM 5/8 in Arbor Size

  • Mfr # XSL06PT

  • Zoro # G5160683


product price:  $1,154.99
/ea
Free Shipping & Returns

Key Features

Power Source
Cordless
Blade Dia.
10 in
Max. Blade Speed
4,400 RPM
Arbor Size
5/8 in
Voltage
36 V DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XSL06PT
Zoro #
G5160683
UPC #
088381851305
Country of Origin
China

Dimensions

Blade Dia.
10 in
Arbor Size
5/8 in
Height
26 in
Width
25 3/8 in
Length
31 3/4 in
Max. Cut Depth @ 45 Deg. Bevel
2 3/8 in
Max. Cut Width @ 0 Deg. Miter
12 in
Max. Cut Depth @ 0 Deg. Bevel
3 5/8 in
Max. Cut Width @ 45 Deg. Miter
8 1/2 in
Cutting Depth at 0 Degrees - Maximum
3 5/8 in
Blade Diameter
10 in
Cutting Width at 0 Degrees - Miter - Maximum
12 in
Overall Length
31 3/4 in
Overall Width
25 3/8 in
Cutting Depth at 45 Degrees - Maximum
2 3/8 in
Overall Height
26 in
Cutting Width at 45 Degrees - Miter - Maximum
8 1/2 in

Details

Item
Miter Saw Kit
Power Source
Cordless
Max. Blade Speed
4,400 RPM
Voltage
36 V DC
Miter Angle Range
60 Degrees Left to 60 Degrees Right
Bevel Angle Range
48 Degrees Left to 48 Degrees Right
Sliding
Sliding
Cordless Tool Kit Contents
(1) Bare Tool, Charger, (2) Batteries
Battery Capacity
5 Ah
Crosscut @ 45 Deg. H
8-1/2"
Corded/Cordless
Cordless
Crosscut @ 90 Deg. W
2-13/16" x 12"
Bevel
Yes
No Load RPM
4400
Blade Type
Carbide
Slide
Yes
Corded/Banded
Cordless
Bevel Capacity
0 Degrees to 48 Degrees Left and Right
Item - Cordless Miter Saws
Cordless Miter Saw Kit
Crosscut @ 90 Deg. H
12"
Bevel Stops
0 Degrees , 15 Degrees , 22.5 Degrees , 31.6 Degrees , 45 Degrees , 60 Degrees
Series
X2 LXT
Battery Included
38XU33
Included Charger
38XU23
Features
Automatic Speed Change, Bevel Lock, Brushless Motor, Steel Rail Sliding System
Battery Pack Replacement
38XU33
Crosscut @ 45 Deg. W
2-13/16" x 8-1/2"
Includes
(2) Batteries, Charger, Dust Bag, Hex Wrench, Saw Blade, Triangular Rule, Vertical Vise
Charger Replacement
38XU23
Cordless Tool Battery Type
Li-Ion
Miter Capacity
0 Degrees to 60 Degrees
Brushless Motor
Yes
Tool Weight
60.2 lb
Number of Batteries Included
2
Battery Series
LXT(R)
Charger Included
Yes
Wireless Tool Tracking
No
Arbor Shape
Round
Variable Speed
No
Safety Features
Dust Collection/Vacuum System, Electric Brake, Soft Start
Battery Chemistry
Li-Ion
Number of Chargers Included
1
Bevel Angle - Right
48 Degrees
Bevel Angle - Left
48 Degrees
Miter Angle - Right
60 Degrees
Includes Battery
Battery Included
Tool Series
LXT(R)
Blade Speed - Maximum
4,400 RPM
Miter Tilt Direction
Left, Right
Bevel Tilt Direction
Left, Right
Battery Type
Pouch
Battery Platform
LXT(R)
Battery Manufacturing Model Number
BL1850B
Speed Control
Single
Miter Angle - Left
60 Degrees
Charger Manufacturing Model Number
DC18RD
Motor Type
Brushless

Description

Miter Saw Kit, Cordless, Series X2 LXT, Blade Dia. 10 in, Max. Blade Speed 4,400 RPM, Arbor Size 5/8 in, Arbor Shape Round, Bevel Angle Range 48 Degrees Left to 48 Degrees Right, Bevel Stops 0 Degrees , 15 Degrees , 22.5 Degrees , 31.6 Degrees , 45 Degrees , 60 Degrees , Max. Cut Depth @ 0 Deg. Bevel 3 5/8 in, Max. Cut Depth @ 45 Deg. Bevel 2 3/8 in, Miter Angle Range 60 Degrees Left to 60 Degrees Right, Max. Cut Width @ 0 Deg. Miter 12 in, Max. Cut Width @ 45 Deg. Miter 8 1/2 in

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.