Zoro Homepage

Cordless Nail Gun

  • Mfr # XNB03Z

  • Zoro # G622603259


product price: $413.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XNB03Z
Zoro #
G622603259
UPC #
197050005748
Country of Origin
Japan

Description

Cordless Nail Gun, Cordless, 18 V, Depth Control Adjustable, Collation Style Strip, Collation Type Plastic, Collation Angle 21 Degrees , For Nail Gauge 8 ga, 10 ga, For Nail Head Style Full Round, Nail Capacity 41, Battery Capacity (1) 6.0Ah, Number of Fuel Cells Included 0, Handle Type Pistol Grip, Tool Weight 11.9 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.