Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Nail Gun

  • Mfr # XNB07Z

  • Zoro # G822603752


product price: $413.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XNB07Z
Zoro #
G822603752
UPC #
197050009609
Country of Origin
Japan

Description

Cordless Nail Gun, Cordless, 18 V, Depth Control Adjustable, Collation Style Strip, Collation Type Paper, Collation Angle 30 Degrees , For Nail Gauge 10 ga, 12 ga, For Nail Head Style Full Round, Nail Capacity 41, Battery Capacity (1) 6.0Ah, Number of Fuel Cells Included 0, Handle Type Pistol Grip, Tool Weight 11.9 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.