Zoro Homepage

Cordless Rebar Tying Tool Kit, Voltage 18V DC, 21 ga. Wire, Includes Battery/Charger

  • Mfr # XRT01TK + BL1850B-2

  • Zoro # G9253165


product price: $3,157.99
/ea
Free Shipping & Returns

Key Features

Voltage
18V DC
Wire Size
21 ga
Rebar Size
#3 x #3 to #5 x #5
Tying Speed
0.8 sec/Tie
Cordless Tool Battery Type
Li-Ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XRT01TK + BL1850B-2
Zoro #
G9253165
UPC #
088381870290
Country of Origin
Multiple

Dimensions

Wire Size
21 ga
Rebar Size
#3 x #3 to #5 x #5
Width
20-61/64 in
Length
6-9/64 in
Height
17-41/64 in
Minimum Rebar Size Combination
No. 3 x No. 3
Maximum Rebar Size Combination
No. 5 x No. 5

Details

Item
Rebar Tying Tool Kit
Voltage
18V DC
Tying Speed
0.8 sec/Tie
Cordless Tool Battery Type
Li-Ion
Series
LXT(R)
Corded/Cordless
Cordless
Included Charger
4NNN4
Charger Replacement
4NNN4
Battery Included
(4) 38XU33
Includes
(4) Batteries, Belt Clip, Hex Wrench, Plastic Case
Battery Capacity
5.0 Ah
Ties Per Coil
120
Features
2-Mode Operation, Center Load Reel Position, Digital Adjustment of Tying Strength, Automatic Locking Mechanism Built Into Protective Cover, Multiple Bar Tying Capability, Trigger Power Switch With Lock-Off
Tool Weight
5.7 lb
Ties Per Charge
5300
Battery Pack Replacement
38XU33, 33RT43, 4NNN2, 33RT41, 52RW97
Wraps Per Tie
3
Ties per Charge
5300
Ties per Coil
120
Wraps per Tie
3
Power Source
Cordless
Charger Model Number
DC18RC
Battery Series
18V LXT
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (4) Batteries
Maximum Ties per Coil
120
Battery Model Number
BL1850B
Compatible Wire Gauge
21 ga
Wire Gauge
21 ga
Number of Batteries Included
4
Brushless Motor
Yes
Charger Included
Yes

Description

Rebar Tying Tool Kit, Voltage 18V DC, Maximum Rebar Size Combination No. 5 x No. 5, Tying Speed 0.8 sec/Tie, Maximum Ties per Coil 120, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (4) Batteries, Power Source Cordless, Tool Weight 5.7 lb, Brushless Motor Yes, Minimum Rebar Size Combination No. 3 x No. 3, Battery Capacity 5.0 Ah, Battery Model Number BL1850B, Battery Series LXT(R), Charger Included Yes, Charger Model Number DC18RC, Compatible Wire Gauge 21 ga

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.