Zoro Homepage

Cordless Reciprocating Saw Kit, 36.0V

  • Mfr # XRJ06PT + BL1850B-2

  • Zoro # G7650927


product price: $762.99
/ea
Free Shipping & Returns

Key Features

Voltage
36 V DC
Stroke Length
1 1/4 in
Max. Strokes per Minute
3,000
Features
Variable Speed, Retractable Tool Hook, Compact Design
Adjustable Shoe
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XRJ06PT + BL1850B-2
Zoro #
G7650927
UPC #
088381841863
Country of Origin
Multiple

Dimensions

Stroke Length
1 1/4 in
Tool Length
17 3/4 in
Length of Stroke
1-1/4"
Overall Length
17 3/4 in

Details

Item
Reciprocating Saw Kit
Voltage
36 V DC
Max. Strokes per Minute
3,000
Features
Variable Speed, Retractable Tool Hook, Compact Design
Adjustable Shoe
Yes
Power Source
Cordless
Stroke Type
Straight
Tool Weight
10.2 lb
Battery Included
(4) 38XU33
Corded/Cordless
Cordless
Includes
Saw Blade, Tool Bag
Corded/Banded
Cordless
Battery Capacity
(4) 5.0 Ah
Shoe Design
Fixed
Blade Type
Standard
Brushless Motor
Yes
Handle Type
D-Handle
Cordless Tool Battery Type
Li-Ion
Included Charger
38XU23
Charger Replacement
38XU23, 4NNN4
Series
X2 LXT
Strokes per Minute
0 to 2300/0 to 3000
Item - Cordless Reciprocating Saws
Cordless Reciprocating Saw Kit
Battery Pack Replacement
4NNN2, 33RT43, 38XU34
Cutting Action
Straight
Application
General Purpose
Min. Strokes per Minute
2,300
Variable Speed
Yes
Number of Batteries Included
4
Vibration Reduction
Yes
Pivoting Head
No
Wireless Tool Tracking
No
Tool Style
Full-Size
Battery Series
LXT(R)
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (4) Batteries
Charger Included
Yes
Stroke Rate - Maximum
3,000
Stroke Rate - Minimum
2,300
Includes Battery
Battery Included
Includes Adjustable Shoe
Shoe Adjustable
Includes Pivoting Head
Pivoting Head Not Included
Motor Type
Brushless
Speed Control
Variable
Includes Vibration Reduction
Vibration Reduction Included

Description

Reciprocating Saw Kit, Cordless, Series X2 LXT, Primary Saw Application General Purpose, Adjustable Shoe Yes, Tool Style Full-Size, Stroke Length 1 1/4 in, Stroke Type Straight, Min. Strokes per Minute 2,300, Max. Strokes per Minute 3,000, Variable Speed Yes, Pivoting Head No, Vibration Reduction Yes, Tool Length 17 3/4 in, Tool Weight 10.2 lb, Wireless Tool Tracking No, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (4) Batteries, Voltage 36 V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.