Zoro Homepage

Cordless Rotary Hammer, Battery Included

  • Mfr # XRH04Z/BL1850B

  • Zoro # G700689328


product price: $378.36
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Impact Energy
1.5 ft-lb
Includes
Depth Gauge, Side Handle, 18V LXT(R) Lithium-Ion 5.0Ah Battery
Blows per Minute
0 bpm to 4,000 bpm
Core Bit Capacity
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XRH04Z/BL1850B
Zoro #
G700689328
UPC #
-
Country of Origin
Multiple

Dimensions

Tool Length
16 3/8 in

Details

Item
Cordless Rotary Hammer
Voltage
18 V
Impact Energy
1.5 ft-lb
Includes
Depth Gauge, Side Handle, 18V LXT(R) Lithium-Ion 5.0Ah Battery
Blows per Minute
0 bpm to 4,000 bpm
Core Bit Capacity
1 1/2 in
Chuck Type
SDS Plus
Included Charger
No
Capacity in Concrete
7/8 in
Brushless Motor
No
Battery Pack Replacement
52RW97, 38XU33, 33RT43, 4NNN2, 33RT41
Battery Included
(1) 38XU33
Cordless Tool Battery Type
Li-Ion
Tool Weight
1.4 lb, 7.7 lb
No Load RPM
0 to 1,200
Stop Rotation
Yes
Charger Replacement
4NNN4
Series
18V LXT
Handle Type
D-Handle
Corded/Cordless
Cordless
Standards
UL Listed
Battery Capacity
5.0 Ah
Modes of Operation
Hammer Only
Number of Speed Settings
Continuous
Chuck Style
SDS-Plus
Power Source
Cordless
Quick Release Chuck
Yes
Bearing Design
Ball; Needle
Drilling Capacity in Steel
1/2 in
Drill Chuck Type
Quick Change
Battery Series
LXT
Anti-Kickback Clutch
Yes
Vibration Level
12.5 m/sq sec
Solid Bit Optimal Drilling Range in Concrete
5/32 in to 1/2 in
Maximum Blows per Minute
4,000 bpm
Drilling Capacity in Concrete
7/8 in
Switch Type
Trigger
Core Bit Capacity in Concrete
7/8 in
Handle Grip Material
Rubber
Reversible
Yes
Number of Chisel Locking Positions
40
Drilling Capacity in Wood
1 in
Vibration Control
Yes
Number of Batteries Included
1
Charger Included
No
Maximum Speed
1,200 RPM
Motor Type
Brushed
Battery Model Number
BL1850B
Minimum Blows per Minute
0 bpm
Cordless Tool Kit Contents
(1) Depth Gauge, (1) Side Handle, Battery

Description

Cordless Rotary Hammer, Voltage 18 V, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 5/32 in to 1/2 in, Core Bit Capacity in Concrete 7/8 in, Blows per Minute 0 bpm to 4,000 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer Only, Brushless Motor No, Cordless Tool Kit Contents (1) Depth Gauge, (1) Side Handle, Battery, Battery Capacity 5.0 Ah, Core Bit Capacity 1 1/2 in, Impact Energy 1.5 ft-lb, Battery Model Number BL1850B, Battery Series LXT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.