Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Rotary Hammer

  • Mfr # GRH08ZW

  • Zoro # G016017112


product price: $961.99
/ea
Free Shipping & Returns

Key Features

Battery Capacity
4.0 Ah
Series
XPT(TM)
Switch Type
Trigger
Blows per Minute
0 bpm to 4,500 bpm
Handle Type
Ergonomic Soft-Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRH08ZW
Zoro #
G016017112
UPC #
088381764544
Country of Origin
China

Dimensions

Tool Length
25 3/8 in

Details

Battery Capacity
4.0 Ah
Series
XPT(TM)
Switch Type
Trigger
Blows per Minute
0 bpm to 4,500 bpm
Handle Type
Ergonomic Soft-Grip
Reversible
Yes
Brushless Motor
Yes
Drill Chuck Type
Keyless
Core Bit Capacity
3 1/8 in
Chuck Style
SDS-Plus
Modes of Operation
Hammer and Rotate
Item
Cordless Rotary Hammer
Maximum Blows per Minute
4,500 bpm
Tool Weight
10.1 lb
Core Bit Capacity in Concrete
3 1/8 in
Motor Type
Brushless
Battery Series
40V MAX XGT(R)
Minimum Blows per Minute
0 bpm
Includes
126882-3 Side Handle Assembly, 194683-7 Grease, 443122-7 Cloth Towel, DX10 Dust Extractor Attachment with HEPA Filter Cleaning Mechanism, Tool Bag
Solid Bit Optimal Drilling Range in Concrete
3/16 in to 3/4 in
Number of Speed Settings
5
Power Source
Cordless
Cordless Tool Kit Contents
(1) Bare Tool
Vibration Control
Yes
Charger Included
No
Drilling Capacity in Concrete
1 3/16 in
Impact Energy
2.8 ft-lb
Voltage
40V
Maximum Speed
840 RPM
Vibration Level
9.1 m/sq sec
Anti-Kickback Clutch
Yes

Description

Cordless Rotary Hammer, Voltage 40V, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 3/16 in to 3/4 in, Core Bit Capacity in Concrete 3 1/8 in, Blows per Minute 0 bpm to 4,500 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer and Rotate, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Battery Capacity 4.0 Ah, Core Bit Capacity 3 1/8 in, Impact Energy 2.8 ft-lb, Battery Series 40V MAX XGT(R), Charger Included No, Drill Chuck Type Keyless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.