Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Rotary Hammer

  • Mfr # GRH09Z

  • Zoro # G016016887


product price: $779.00
/ea
Free Shipping & Returns

Key Features

Vibration Level
9.1 m/sq sec
Series
XPT(TM)
Power Source
Cordless
Brushless Motor
Yes
Blows per Minute
0 bpm to 4,500 bpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRH09Z
Zoro #
G016016887
UPC #
088381764711
Country of Origin
China

Dimensions

Tool Length
16 1/4 in

Details

Vibration Level
9.1 m/sq sec
Series
XPT(TM)
Power Source
Cordless
Brushless Motor
Yes
Blows per Minute
0 bpm to 4,500 bpm
Battery Series
40V MAX XGT(R)
Handle Type
Ergonomic Soft-Grip
Chuck Style
SDS-Plus
Maximum Speed
840 RPM
Vibration Control
Yes
Modes of Operation
Hammer and Rotate
Reversible
Yes
Switch Type
Trigger
Voltage
40V
Impact Energy
2.9 ft-lb
Cordless Tool Kit Contents
(1) Bare Tool
Quick Release Chuck
Yes
Number of Speed Settings
5
Maximum Blows per Minute
4,500 bpm
Motor Type
Brushless
Core Bit Capacity in Concrete
3 1/8 in
Solid Bit Optimal Drilling Range in Concrete
3/16 in to 3/4 in
Includes
126882-3 Side Handle Assembly, 194683-7 Grease, 199139-5 Quick Change 1/2 in Keyless Chuck, 443122-7 Cloth Towel
Battery Capacity
4.0 Ah
Core Bit Capacity
3 1/8 in
Tool Weight
10.1 lb
Minimum Blows per Minute
0 bpm
Drill Chuck Type
Quick Change
Item
Cordless Rotary Hammer
Charger Included
No
Drilling Capacity in Concrete
1 3/16 in
Anti-Kickback Clutch
Yes

Description

Cordless Rotary Hammer, Voltage 40V, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 3/16 in to 3/4 in, Core Bit Capacity in Concrete 3 1/8 in, Blows per Minute 0 bpm to 4,500 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer and Rotate, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Battery Capacity 4.0 Ah, Core Bit Capacity 3 1/8 in, Impact Energy 2.9 ft-lb, Battery Series 40V MAX XGT(R), Charger Included No, Drill Chuck Type Quick Change

Restrictions

WARNING: This product can expose you to chemicals including Silica, crystalline, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.