Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Rotary Hammer Kit

  • Mfr # GRH08M1W

  • Zoro # G816017169


product price: $1,089.00
/ea
Free Shipping & Returns

Key Features

Impact Energy
2.9 ft-lb
Handle Type
Ergonomic Soft-Grip
Blows per Minute
0 bpm to 4,500 bpm
Charger Included
Yes
Motor Type
Brushless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRH08M1W
Zoro #
G816017169
UPC #
088381764636
Country of Origin
China

Dimensions

Tool Length
25 3/8 in

Details

Impact Energy
2.9 ft-lb
Handle Type
Ergonomic Soft-Grip
Blows per Minute
0 bpm to 4,500 bpm
Charger Included
Yes
Motor Type
Brushless
Includes
126882-3 Side Handle Assembly, 194683-7 Grease, 443122-7 Cloth Towel, BL4040 40V MAX XGT 4.0 Ah Battery, DC40RA 40V MAX XGT Rapid Optimum Charger, DX10 Dust Extractor Attachment with HEPA Filter Cleaning Mechanism, Tool Bag
Number of Batteries Included
1
Vibration Level
9.1 m/sq sec
Drill Chuck Type
Keyless
Minimum Blows per Minute
0 bpm
Chuck Style
SDS-Plus
Core Bit Capacity
3 1/8 in
Charger Model Number
DC40RA
Maximum Blows per Minute
4,500 bpm
Battery Capacity
4.0 Ah
Cordless Tool Kit Contents
Battery, Rapid Optimum Charger
Number of Speed Settings
5
Core Bit Capacity in Concrete
3 1/8 in
Brushless Motor
Yes
Series
XPT(TM)
Maximum Speed
840 RPM
Reversible
Yes
Battery Series
40V MAX XGT(R)
Tool Weight
10.1 lb
Drilling Capacity in Concrete
1 3/16 in
Solid Bit Optimal Drilling Range in Concrete
3/16 in to 3/4 in
Battery Model Number
BL4040
Switch Type
Trigger
Item
Cordless Rotary Hammer Kit
Vibration Control
Yes
Voltage
40V
Modes of Operation
Hammer and Rotate
Power Source
Cordless
Anti-Kickback Clutch
Yes

Description

Cordless Rotary Hammer Kit, Voltage 40V, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 3/16 in to 3/4 in, Core Bit Capacity in Concrete 3 1/8 in, Blows per Minute 0 bpm to 4,500 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer and Rotate, Brushless Motor Yes, Cordless Tool Kit Contents Battery, Rapid Optimum Charger, Battery Capacity 4.0 Ah, Core Bit Capacity 3 1/8 in, Impact Energy 2.9 ft-lb, Battery Model Number BL4040, Battery Series 40V MAX XGT(R)

Restrictions

WARNING: This product can expose you to chemicals including Silica, crystalline, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.