Zoro Homepage

Cordless Sander, 6 7/8 in, 3.1 lb

  • Mfr # XOB01Z + BL1840BDC1

  • Zoro # G303528055


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Features
Battery Delivers Consistent Power and Run Time in Extreme Temperatures, Dust-Sealed Switch and Bearing, Impact-Resistant Outer Case and Shock-Absorbing Inner-Liner, Integrated L.E.D. Battery Charge Level Indicator, One-Touch Electronic Speed Control Switch
Cordless Tool Battery Type
Li-Ion
Corded/Cordless
Cordless
Includes
Dust Bag
Charger Replacement
4NNN4 (Mfr No. DC18RC); 22UT98 (Mfr No. DC18SF); 38XU23 (Mfr No. DC18RD)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XOB01Z + BL1840BDC1
Zoro #
G303528055
UPC #
-
Country of Origin
Multiple

Dimensions

Max. Wheel Dia.
5 in
Orbit Dia.
1/8 in
Size
5 in
Tool Length
6 7/8 in
Maximum Disc Diameter
5 in
Orbit Size
1/8 in

Details

Item
Cordless Sander
Features
Battery Delivers Consistent Power and Run Time in Extreme Temperatures, Dust-Sealed Switch and Bearing, Impact-Resistant Outer Case and Shock-Absorbing Inner-Liner, Integrated L.E.D. Battery Charge Level Indicator, One-Touch Electronic Speed Control Switch
Cordless Tool Battery Type
Li-Ion
Corded/Cordless
Cordless
Includes
Dust Bag
Charger Replacement
4NNN4 (Mfr No. DC18RC); 22UT98 (Mfr No. DC18SF); 38XU23 (Mfr No. DC18RD)
Battery Capacity
4 Ah
Included Charger
Mfr. No. DC18RC
Voltage
18 V
Battery Pack Replacement
33RT43; 52RW97; 38XU33; 4NNN2; 33RT41
Green Environmental Attribute
Product is Rechargeable
Battery Included
BL1840B
Tool Weight
3 lb
Orbits per Minute
7,000, 9,500, 11,000
Power Source
Cordless
Grip Type
Palm

Description

Cordless Sander, Product Type Cordless Sander, Power Source Cordless, Maximum Disc Diameter 5 in, Grip Type Palm, Orbit Size 1/8 in, Voltage 18 V, Features Battery Delivers Consistent Power and Run Time in Extreme Temperatures, Dust-Sealed Switch and Bearing, Impact-Resistant Outer Case and Shock-Absorbing Inner-Liner, Integrated L.E.D. Battery Charge Level Indicator, One-Touch Electronic Speed Control Switch, Included Charger Mfr. No. DC18RC, Includes Dust Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.