Cordless Shear, Battery Included
Mfr # XSJ01Z/BL1850B
Zoro # G600719989
product price: $598.99
/ea
Free Shipping & Returns
Key Features
Voltage
18.0 V
Steel Capacity
18 ga
Stainless Steel Capacity
20 ga
Speed Range
0 to 3,000 spm
Cordless Tool Battery Type
Li-Ion
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XSJ01Z/BL1850B
Zoro #
G600719989
UPC #
-
Country of Origin
Multiple
Dimensions
Min. Radius
6 in
Tool Length
13 3/4 in
Details
Item
Cordless Shear
Voltage
18.0 V
Steel Capacity
18 ga
Stainless Steel Capacity
20 ga
Speed Range
0 to 3,000 spm
Cordless Tool Battery Type
Li-Ion
Series
18V LXT(R)
Corded/Cordless
Cordless
Included Charger
No
Battery Capacity
1.5 Ah, 2.0 Ah, 3.0 Ah, 4.0 Ah, 5.0 Ah, 6.0 Ah
Waste Curl
7/32 in
Battery Included
38XU33
Tool Weight
5.3 lb
Includes
(1) 18V LXT(R) Lithium-Ion Cordless 18 Gauge Straight Shear, (1) 18V LXT(R) Lithium-Ion 5.0 Ah Battery
Battery Pack Replacement
33RT41, 33RT43, 38XU33, 4NNN2, 52RW97
Charger Replacement
4NNN4
Description
Shear Kit, Shear Style Double Cut, Capacity Stainless Steel 20 ga, Capacity Steel 18 ga, Minimum Cutting Radius 6 in, Brushless Motor No, Battery Capacity 1.5 Ah; 2 Ah; 3 Ah; 4 Ah; 5 Ah; 6 Ah, Maximum Strokes per Minute 3,000 stroke/min, Minimum Strokes per Minute 0 stroke/min, Battery Series LXT(R), Number of Batteries Included 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.