Zoro Homepage

Cordless Staple Guns, For Crowned Staple

  • Mfr # XTS02Z

  • Zoro # G922587952


product price: $401.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTS02Z
Zoro #
G922587952
UPC #
197050009036
Country of Origin
Japan

Description

Cordless Staple Guns, Cordless, Voltage 18 V, Firing Mode Combination, For Staple Gauge 18 ga, For Staple Type Crowned, For Staple Width 1/4 in, Number of Batteries Included 0, Battery Capacity Not Applicable, Battery Series LXT(R), Overall Length 9 11/16 in, Overall Width 3 3/4 in, Overall Height 11 1/8 in, Standards ANSI Z87.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.