Zoro Homepage

Cordless Tool Battery, 1.5 lb, PK10

  • Mfr # BL1860B-10

  • Zoro # G316437481


product price: $1,749.00
/pk 10, $174.90/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL1860B-10
Zoro #
G316437481
UPC #
088381569293
Country of Origin
Singapore

Details

Item
Cordless Tool Battery

Description

Cordless Tool Battery, Battery Capacity 6 Ah, Battery Chemistry Li-Ion, Number of Batteries Included 10, Terminal Type Sixteen Contact, Voltage 18V DC, Charger Input Voltage Not Applicable, Automatic Shut-Off Not Applicable, Number of Cells 10, Battery Series LXT(R), IEC Code Number Not Rated, Overall Height 2 1/2 in, Overall Length 4 1/2 in, Overall Width 3 in, Weight 1.5 lb, Wireless Tool Tracking No, Wireless Tracking System Not Applicable, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.