18V LXT® Brushless 3-Speed Compact Vacuum Kit, Push Button (2.0Ah) (Discontinued)
- Mfr # XLC04R1BX4
- Zoro # G7505152
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XLC04R1BX4
Zoro #
G7505152
UPC #
088381882361
Country of Origin
China
Dimensions
Width
4 7/16 in
Length
40 in
Head Height Adjustment
1-Position
Height
6 1/16 in
Cleaning Path Width
8 in
Description
Upright Vacuum, Vacuum Power Source Cordless, Vacuum Collection Type Bagless, Vacuum Capacity 1/4 gal, Vacuum Filtration Type Standard, Filter Efficiency Standard, Vacuum Pickup Type Dry, Cleaning Path Width 8 in, Sound Level 71 dB, Weight 2.7 lb, Motor Efficiency Type Brushless, Number of Motor Stages 1, Power 45 W, Current 2.5 A, Frequency Not Applicable, Voltage 18V DC, Height 6 1/8 in, Length 40 in, Width 4 1/2 in, Head Height Adjustment 1-Position, Plug Type Cordless, Series LXT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.