Zoro Homepage

Cordless Upright Vacuum, 9", 42cfm, 3.1lb

  • Mfr # XLC10R1W

  • Zoro # G310481817


product price: $444.00
/ea
Free Shipping & Returns

Key Features

Vacuum Capacity
1/4 gal
Width
4 7/16 in
Length
19 3/4 in
Weight
3.1 lb
Cordless Tool Battery Type
Li-Ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XLC10R1W
Zoro #
G310481817
UPC #
088381781459
Country of Origin
China

Dimensions

Width
4 7/16 in
Length
19 3/4 in
Height
6 in
Cleaning Path Width
9 in

Details

Vacuum Capacity
1/4 gal
Item
Cordless Upright Vacuum
Weight
3.1 lb
Cordless Tool Battery Type
Li-Ion
No. Batteries Included
1
Plug Type
Cordless
Includes Charger
Yes
Vacuum Filtration Type
Standard
Battery Run Time
27 min
Battery Charge Time
25 min
Vacuum Air Flow
42 cfm
Vacuum Power Source
Cordless
Number of Motor Stages
4
Battery Capacity
2 Ah
Sound Level
65 dBA
Includes Battery
Yes
Vacuum Collection Type
Disposable Bag
Features
3-Year Limited Warranty on Tool, Battery and Charger, Accepts Disposable Paper or Reusable Cloth Dust Bags for Added Convenience, Ergonomic Design for Operator Comfort, Equipped with Star Protection Computer Controls(TM) to Protect Against Overloading, Over-Discharging and Over-Heating, Integrated LED Light for Dark Area Cleaning, Only Use Genuine Makita Batteries and Chargers, Rapid Optimum Charger Communicates with the Battery's Built-In Chip Throughout the Charging Process to Optimize Battery Life by Actively Controlling Current, Voltage and Temperature, Rapid Optimum Charger Has a Built-In Fan to Cool the Battery, Thermoplastic Hand Grip for Longer Life and More Comfortable Grip
Motor Efficiency Type
Brushless
Static Pressure
72.3 in
Voltage
18 V
Includes
4 -Speed Vacuum, Battery, Crevice Nozzle, Crevice Nozzle Holder, Dust Bag, Extension Attachment, Floor Nozzle, Paper Filter, Rapid Optimum Charger

Description

4-Speed Vacuum Kit, Vacuum Power Source Cordless, Vacuum Collection Type Bag, Vacuum Capacity 1/8 gal, Vacuum Filtration Type Standard, Cleaning Path Width 9 in, Vacuum Air Flow 42 cfm, Static Pressure 72 1/2 in, Sound Level 65 dB, Weight 3.1 lb, Motor Efficiency Type Brushless, Number of Motor Stages 4, Voltage 18V DC, Height 6 in, Length 19 3/4 in, Width 4 1/2 in, Power Cord Length Not Applicable, Plug Type Cordless

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.