Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Upright Vacuums

  • Mfr # XLC09ZB

  • Zoro # G710087770


product price: $284.00
/ea
Free Shipping & Returns

Key Features

Vacuum Capacity
1/4 gal
Width
4 7/16 in
Length
19 3/4 in
Height
6 in
Static Pressure
72.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XLC09ZB
Zoro #
G710087770
UPC #
088381781299
Country of Origin
China

Dimensions

Width
4 7/16 in
Length
19 3/4 in
Height
6 in
Cleaning Path Width
8 in

Details

Vacuum Capacity
1/4 gal
Item
Cordless Upright Vacuum
Static Pressure
72.3 in
Power
125 W
Vacuum Air Flow
42 cfm
Weight
2.9 lb
Vacuum Filtration Type
Standard
No. Batteries Included
0
Includes Battery
No
Battery Run Time
23 min
Battery Capacity
2 Ah
Cordless Tool Battery Type
Li-Ion
Voltage
18 V
Vacuum Power Source
Cordless
Sound Level
65 dBA
Features
3-Year Limited Warranty, Ergonomic Design for Operator Comfort, Only Use Genuine Makita Batteries and Chargers, Pipe Locking Mechanism at Capsule for Easy and Secure Connection, Thermoplastic Hand Grip for Longer Life and More Comfortable Feel
Includes Charger
No
Number of Motor Stages
4
Motor Efficiency Type
Brushless
Plug Type
Cordless
Includes
Crevice Nozzle, Crevice Nozzle Holder, Extension Attachment, Floor Nozzle, Reusable Stick Vacuum Filter
Vacuum Collection Type
Bagless

Description

4-Speed Vacuum, Vacuum Power Source Cordless, Vacuum Collection Type Bagless, Vacuum Capacity 1/4 gal, Vacuum Filtration Type Standard, Cleaning Path Width 8 in, Vacuum Air Flow 42 cfm, Static Pressure 72 1/2 in, Sound Level 65 dB, Weight 2.9 lb, Motor Efficiency Type Brushless, Number of Motor Stages 4, Power 125 W, Voltage 18V DC, Height 6 in, Length 19 3/4 in, Width 4 1/2 in, Power Cord Length Not Applicable, Plug Type Cordless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.