
Cordless Wet/Dry Vacuum, 2 1/8 gal, Standard, 148 cfm, Not Rated
Mfr # GCV01Z
Zoro # G610474472
product price:Â $679.00
/ea
Free Shipping & Returns
Key Features
Filtration Type
Standard
Vacuum Pickup Type
Wet/Dry
Air Flow
148 cfm
Static Pressure
92 in
Tank Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GCV01Z
Zoro #
G610474472
UPC #
088381753210
Country of Origin
China
Dimensions
Tank Size
2.1 gal
Vacuum Hose Dia.
1 1/4 in
Vacuum Hose Length
5.5 ft
Width
13 1/8 in
Length
14 3/8 in
Power Cord Length
Cordless
Overall Height
16 3/4 in
Hose Length
5 1/2 ft
Height
16 3/4 in
Overall Width
13 1/8 in
Overall Length
14 3/8 in
Hose Diameter
1 1/4 in
Description
Vacuum Power Source Cordless, Filter Efficiency 99.97 Percent at 3 microns, Vacuum Filtration Type Standard, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 148 cfm, Static Pressure 92 in, Sound Level 67 dBA, Tank Material Plastic, Tank Size 2 1/8 gal, Tank Dry Capacity 2 1/8 gal, Tank Wet Capacity 1 5/8 gal, Vacuum Collection Type Bag, Motor Efficiency Type Brushless, Number of Motor Stages 1, Peak Horsepower Not Rated, Current Not Applicable, Frequency Not Rated, Voltage 40V DC, Height 16 3/4 in
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.