
CordlessDrywallSander, L13 1/4 in, 1800RPM
Mfr # XLS01ZX1
Zoro # G506171416
product price:Â $689.00
/ea
Free Shipping & Returns
Key Features
Voltage
18 V
Tool Weight
5 lb
Tool Length
13 1/4 in
Bare Tool/Battery Included
Bare Tool
Speed Settings
Variable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XLS01ZX1
Zoro #
G506171416
UPC #
088381745000
Country of Origin
Japan
Dimensions
Tool Length
13 1/4 in
Maximum Disc Diameter
9 in
Details
Item
Cordless Drywall Sander
Voltage
18 V
Tool Weight
5 lb
Bare Tool/Battery Included
Bare Tool
Speed Settings
Variable
Number of Batteries Included
0
Power Source
Cordless
Battery Platform
18V LXT
Abrasive Mount Type
Hook and Loop
Abrasive Shape
Disc
Number of Speeds
3
Cordless Tool Kit Contents
Bare Tool
Motor Type
Brushless
Maximum Motor Speed
1,800 RPM
Product Type
Drywall Sander
Description
Cordless Drywall Sander, Power Source Cordless, Abrasive Shape Disc, Abrasive Mount Type Hook and Loop, Voltage 18 V, Speed Settings Variable, Maximum Motor Speed 1,800 RPM, Tool Length 13 1/4 in, Battery Platform 18V LXT, Bare Tool/Battery Included Bare Tool, Number of Batteries Included 0, Battery Capacity Not Applicable, Motor Type Brushless, Number of Speeds 3, Tool Weight 5 lb, Cordless Tool Kit Contents Bare Tool, Maximum Disc Diameter 9 in
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.