Zoro Homepage

CordlessToolCombinationKit, (2)1.5Ah

  • Mfr # CX203SYB

  • Zoro # G106171403


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
Driver-Drill, Impact Driver
Battery Capacity
(2) 1.5 Ah
Number of Tools
2
Includes
(2) 18V Compact Lithium-Ion Battery, 18V LXT Lithium-Ion Charger, Tool Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CX203SYB
Zoro #
G106171403
UPC #
088381733014
Country of Origin
China

Details

Voltage
18 V DC
Cordless Tools Included
Driver-Drill, Impact Driver
Battery Capacity
(2) 1.5 Ah
Number of Tools
2
Includes
(2) 18V Compact Lithium-Ion Battery, 18V LXT Lithium-Ion Charger, Tool Bag
Series
LXT(R)
Battery Included
Yes
Impact Driver
XDT18ZB
Charger
DC18SD
Item
Cordless Tool Combination Kit
Drill
XFD15ZB
Case Included
Tool Bag
Cordless Tool Kit Contents
(2) Bare Tools; (2) Batteries; Charger
Included Fastening Tools
Impact Driver
Drill - Class
Subcompact
Battery Series
LXT(R)
Drill - Max. Torque
350 in-lb
Number of Batteries Included
2
Charger Included
Yes
Power Source
Cordless
Impact Driver - Torque Range
1,240 in-lb
Battery Chemistry
Li-Ion
All Product Types Included
Drill/Driver, Impact Driver
Motor Type
Brushless
Number of Chargers Included
1
Impact Driver - Maximum Torque
1,240 in-lb
Charger Manufacturing Model Number
DC18SD
Battery Manufacturing Model Number
(2) Mfr. No. BL1820B
Tool Series
LXT(R)
Battery Platform
LXT(R)
Includes Case
Case Included

Description

Cordless Tool Combination Kit, Cordless Tools Included Driver-Drill, Impact Driver, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 1.5 Ah, Includes (2) 18V Compact Lithium-Ion Battery, 18V LXT Lithium-Ion Charger, Tool Bag, Tool Brand Makita, Series LXT(R), Battery Included Yes, Number of Batteries Included 2, Battery Series LXT(R), Charger DC18SD, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools; (2) Batteries; Charger

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.