Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CordlessToolKit, (1)4.0Ah;(1)2.5Ah

  • Mfr # GT400M1D1

  • Zoro # G701866483


product price: $792.99
/ea
Free Shipping & Returns

Key Features

Voltage
40 V DC
Cordless Tools Included
Circular Saw, Flashlight, Hammer Drill, Impact Driver
Battery Capacity
(1) 2.5Ah, (1) 4.0 Ah
Series
XGT(R)
Battery Included
(1) 373WA7 (Mfr No. BL4025), (1) 373WA8 (Mfr No. BL4040)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT400M1D1
Zoro #
G701866483
UPC #
088381740180
Country of Origin
China

Dimensions

Hammer Drill - Chuck Size
1/2 in
Circular Saw - Blade Dia.
7 1/4 in
Circular Saw - Blade Diameter
7 1/4 in

Details

Voltage
40 V DC
Cordless Tools Included
Circular Saw, Flashlight, Hammer Drill, Impact Driver
Battery Capacity
(1) 2.5Ah, (1) 4.0 Ah
Number of Tools
4
Includes
7 1/4 in 24T C.T. Circular Saw Blade (Mfr No. B-61656), Hex Wrench, Tool Bag, (2) Belt Hooks
Series
XGT(R)
Battery Included
(1) 373WA7 (Mfr No. BL4025), (1) 373WA8 (Mfr No. BL4040)
Charger
373WA9 (Mfr No. DC40RA)
Circular Saw
373VR7
Hammer Drill
373VP3
Light
373WC0
Impact Driver
373VN5
Item
Cordless Tool Combination Kit
Cordless Tool Kit Contents
(4) Bare Tools, (2) Batteries, (1) Charger
Case Included
Tool Bag
Battery Model No.
(1) 373WA7 (Mfr No. BL4025), (1) 373WA8 (Mfr No. BL4040)
Power Source
Cordless
Wireless Tool Tracking
No
Charger Included
Yes
Hammer Drill - Max. Torque
1,250 in-lb
Impact Driver - Torque Range
1,950 in-lb
Number of Batteries Included
2
Included Fastening Tools
Impact Driver (1950 in-lb)
Included Saws & Grinders
Circular Saw (7 1/4 in Dia)
Light - Type
Flashlight
Battery Series
XGT(R)
Hammer Drill - Class
Premium
Hammer Drill - BPM
0 to 2,600 / 0 to 39,000 BPM
All Product Types Included
Circular Saw, Flashlight, Hammer Drill, Impact Driver
Battery Chemistry
Li-Ion
Battery Manufacturing Model Number
(1) BL4025, (1) BL4040
Tool Series
XGT(R)
Impact Driver - Maximum Torque
1,950 in-lb
Motor Type
Brushless
Charger Manufacturing Model Number
DC40RA
Battery Platform
XGT(R)
Number of Chargers Included
1
Includes Case
Case Included

Description

Cordless Tool Combination Kit, Cordless Tools Included Circular Saw, Flashlight, Hammer Drill, Impact Driver, Voltage 40 V DC, Power Source Cordless, Number of Tools 4, Battery Capacity (1) 2.5Ah, (1) 4.0 Ah, Includes 7 1/4 in 24T C.T. Circular Saw Blade (Mfr No. B-61656), Hex Wrench, Tool Bag, (2) Belt Hooks, Tool Brand Makita, Series XGT(R), Battery Included (1) 373WA7 (Mfr No. BL4025), (1) 373WA8 (Mfr No. BL4040), Number of Batteries Included 2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.